KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

26" Air Cannon/7650 cfm

PATTERSON| Zoro #: G1990107| Mfr #: H26B-CS

$1250.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 7/8"
Number of Speeds: 1
Item: Air Cannon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990107 Mfr #: H26B-CS
Shaft Dia.: 7/8"Number of Speeds: 1
Item: Air CannonGuard Material: Steel
Air Velocity (FPM) @ 80 Ft.: 390Outside Dia.: 33"
CFM High: 7650Motor RPM: 1725
Air Velocity (FPM) @ 20 Ft.: 750Air Velocity (FPM) @ 40 Ft: 550
Bearing Type: BallThermal Protection: Automatic
Height: 33"Fan Mounting Location: Ceiling, Floor, Wall
Width: 33"Number of Blades: 3
Motor Enclosure: Totally Enclosed Air OverPhase: 3
Motor HP: 1Housing Material: Steel
Air Velocity (FPM) @ 60 Ft.: 500Motor Type: 3 Phase
Max. Ambient Temp.: 105 Degrees FBlade Dia.: 26"
Voltage: 208-230/460Operating Amps: 3.6-3.5/1.8
Wire Guard Finish: Blue Powder CoatedMax. Depth: 18-1/2"
Hz: 60Country of Origin (subject to change): United States

Description

Air Cannon, Industrial, Non-oscillating, Assembled, Drive Type Direct, Propeller Dia. 26 In., CFM High 7650, 208-230/460 Voltage, 60 Hz, 3 Phase, Operating Amps 3.6-3.5/1.8, Motor HP 1, Mounting Location Wall, Ceiling or Floor with Appropriate Accessory, Cord Length Hardwire Ft., Requires Hard Wiring and Mounting Devices For Specific Applications, use Either **6ALG3**, G1614602, G1584791, G2225361 or **6ALG7**

Reviews