30" Air Cannon/12, 000 cfm

PATTERSON| Zoro #: G1797092| Mfr #: H30B-CS

$1249.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Air Velocity (FPM) @ 40 Ft: 700
Guard Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797092 Mfr #: H30B-CS
Number of Speeds: 1Air Velocity (FPM) @ 40 Ft: 700
Guard Material: SteelHeight: 37"
Phase: 3Outside Dia.: 37"
Width: 37"Motor RPM: 1725
Shaft Dia.: 7/8"Voltage: 208-230/460
Motor Enclosure: Totally Enclosed Air OverWire Guard Finish: Blue Powder Coated
Number of Blades: 2Air Velocity (FPM) @ 80 Ft.: 455
Max. Depth: 22"Bearing Type: Ball
Operating Amps: 3.6-3.5/1.8Max. Ambient Temp.: 105 Degrees F
Fan Mounting Location: Ceiling, Floor, WallHz: 60
Thermal Protection: AutomaticBlade Dia.: 30"
Housing Material: SteelMotor HP: 1
Air Velocity (FPM) @ 20 Ft.: 925Air Velocity (FPM) @ 60 Ft.: 575
Motor Type: 3 PhaseCFM High: 12,000
Country of Origin (subject to change): United States

Description

Air Cannon, Industrial, Non-oscillating, Assembled, Drive Type Direct, Propeller Dia. 30 In., CFM High 12,000, 208-230/460 Voltage, 60 Hz, 3 Phase, Operating Amps 3.6-3.5/1.8, Motor HP 1, Mounting Location Wall, Ceiling or Floor with Appropriate Accessory, Cord Length Hardwire Ft., Requires Hard Wiring and Mounting Devices For Specific Applications, use Either G0868524, G1614602, G1584791, G2225361 or G2025362

Reviews