This item is Discontinued.

Patterson Ceiling Fan , 12 ft. Blade Dia., 3 Phase, 230V AC H5.1F12B-230-1HP

Ceiling Fan , 12 ft. Blade Dia., 3 Phase, 230V AC (Discontinued)

  • Mfr # H5.1F12B-230-1HP
  • Zoro # G2481711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5.1F12B-230-1HP
Zoro #
G2481711
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Dia.
12 ft.
Max. Mounting Height
10 to 45 ft.
Mounting Height
10 to 45 ft.

Details

Fan Blade Color
Gray
Fan Housing Material
Steel
Housing Finish
Steel, Powder Coated
Number of Blades
5
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
230
Phase
3
Hz
60
RPM @ 60 Hz
77
Blade Material - Fans
Aluminum
Item
Ceiling Fan
Housing Color - Fans
Blue
Full Load Amps
3.5
Includes
Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft.), Remote Lockable Disconnect
Housing Material - Fans
Steel
Input Volts AC @ 60/50 Hz
208/230
Full Load Watts
728/805
Speed Controllable
Yes
Fan Voltage
230VAC
Housing Finish - Fans
Powder Coated
RPM
80 to 1100/160 to 1750/320 to 3100
Blade Finish
Aluminum
Fan Item
Ceiling Fan
High CFM
137,395
Fan Watts
728/805

Description

Ceiling Fan, 230V AC Voltage, 728/805 Fan Watts, Phase 3, 77 RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Finish Aluminum, Housing Finish Steel, Powder Coated, Fan Blade Color Gray, Number of Blades 5, Speed Controllable - Fans Yes, 60 Hz, Reversible Yes, Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft), Remote Lockable Disconnect

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.