Patterson
High-Velocity Indoor Industrial Ceiling Fan 22 in Non-Oscillating, 277V AC, 5,570 cfm
- Zoro #: G100457121
- Mfr #: COMBO8
Hover or click to zoom Tap to zoom
Key Features
- Item: High-Velocity Indoor Industrial Ceiling Fan
- Blade Diameter: 22 in
- Oscillation: Non-Oscillating
- Air Flow: 5,570 cfm
- Voltage: 277V AC
- Number of Speeds: 1
- Motor HP: 1/2 hp
- Color: Blue
$953.86
Subtotal: $953.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #COMBO8 Specifications
- Zoro #: G100457121
- Mfr #: COMBO8
- Item: High-Velocity Indoor Industrial Ceiling Fan
- Blade Diameter: 22 in
- Oscillation: Non-Oscillating
- Air Flow: 5,570 cfm
- Voltage: 277V AC
- Number of Speeds: 1
- Motor HP: 1/2 hp
- Color: Blue
- Number of Blades: 3
- Includes: Suspension Bolts
- Phase: 1
- Height: 29 in
- Number of Conductors: 0
- Fan Cord Length: No Cord
- Fan Housing Material: Polypropylene
- Sound Level: 66.5 dBA
- Max. Ambient Temp.: 105 Degrees F
- Fan Blade Finish: Galvalume
- Bearing Type: Ball
- RPM: 1725
- Standards: OSHA
- Shaft Dia.: 5/8 in
- Blade Material: Galvalume
- Amps: 1.1
- Wire Guard Finish: Blue Powder Coated
- Watts: 512.5
- Fan Blade Color: Gray
- Thermal Protection: Automatic Reset
- Air Velocity @ 40 Ft.: 450
- Environmental Applications: Industrial
- Hz: 60
- Air Velocity @ 80 Ft.: 200
- Battery Operated - Fans: No
- Motor Design: Permanent Split Capacitor
- Air Velocity @ 60 Ft.: 375
- Width: 29 in
- Drive Type: Direct
- Fan Power Source: Hardwired
- Motor Type: Permanent Split Capacitor
- Guard Material: Steel
- Air Velocity @ 20 Ft.: 625
- Assembly Required: Yes
- NEMA Plug Configuration: Hardwire
- Motor Insulation: CLASS B
- Housing Finish - Fans: Powder Coated
- Motor Enclosure: Totally Enclosed Air Over
- Depth: 16 in
- Height Adjustment: Fixed Height
- Fan Mounting Location: Ceiling
- Product Type: High-Velocity Indoor Industrial Ceiling Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Indoor Industrial Ceiling Fan, Non-Oscillating, Voltage 277 V AC, 1 Phase, Air Velocity @ 20 Ft. 625 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Sound Level 66.5 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 512.5, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 29 in, Width 29 in
Reviews of Patterson #COMBO8
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 115/208-230VAC, 7650 CFM 7J717
- PATTERSON High-Velocity Indoor Industrial Ceiling Fan 18 in Non-Oscillating, 277V AC, 3,800 cfm COMBO5
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 208-230/460VAC, 3800 CFM 7J714
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM 7J718
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM 7J722
- PATTERSON High-Velocity Industrial Fan 18 in Non-Oscillating, 277V AC, 3,800 cfm COMBO4
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18C-COMBO
- DAYTON Ceiling Mounting Bracket, Steel, Gray 1LXN5
- K-TOOL INTERNATIONAL 42" Belt Drive Industrial Drum Fan, Safety Yellow KTI77743
- Patterson Air Circulators