Patterson
High-Velocity Indoor Industrial Ceiling Fan 26 in Non-Oscillating, 277V AC, 7,650 cfm
- Zoro #: G600457119
- Mfr #: COMBO10
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Indoor Industrial Ceiling Fan
- Blade Diameter: 26 in
- Oscillation: Non-Oscillating
- Air Flow: 7,650 cfm
- Voltage: 277V AC
- Number of Speeds: 1
- Motor HP: 1 hp
- Color: Blue
$1,581.77
Ships from United States
Subtotal: $1,581.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #COMBO10 Specifications
- Zoro #: G600457119
- Mfr #: COMBO10
- Item: High-Velocity Indoor Industrial Ceiling Fan
- Blade Diameter: 26 in
- Oscillation: Non-Oscillating
- Air Flow: 7,650 cfm
- Voltage: 277V AC
- Number of Speeds: 1
- Motor HP: 1 hp
- Color: Blue
- Number of Blades: 3
- Includes: Suspension Bolts
- Phase: 1
- Height: 33 in
- Environmental Applications: Industrial
- Fan Blade Color: Gray
- RPM: 1800
- Housing Finish - Fans: Powder Coated
- Amps: 1.1
- Air Velocity @ 80 Ft.: 390
- Air Velocity @ 20 Ft.: 750
- Sound Level: 80.8 dBA
- Max. Ambient Temp.: 105 Degrees F
- Fan Power Source: Hardwired
- Guard Material: Steel
- NEMA Plug Configuration: Hardwire
- Standards: OSHA
- Bearing Type: Ball
- Width: 33 in
- Air Velocity @ 40 Ft.: 550
- Hz: 60
- Fan Housing Material: Steel
- Fan Blade Finish: Galvalume
- Assembly Required: Yes
- Motor Design: Permanent Split Capacitor
- Height Adjustment: Fixed Height
- Depth: 18 1/2 in
- Wire Guard Finish: Blue Powder Coated
- Air Velocity @ 60 Ft.: 500
- Blade Material: Galvalume
- Shaft Dia.: 7/8 in
- Thermal Protection: Automatic Reset
- Fan Cord Length: No Cord
- Number of Conductors: 0
- Battery Operated - Fans: No
- Motor Type: Permanent Split Capacitor
- Motor Insulation: CLASS B
- Fan Mounting Location: Ceiling
- Drive Type: Direct
- Watts: 1,551.2
- Motor Enclosure: Totally Enclosed Air Over
- Product Type: High-Velocity Indoor Industrial Ceiling Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Indoor Industrial Ceiling Fan, Non-Oscillating, Voltage 277 V AC, 1 Phase, Air Velocity @ 20 Ft. 750 fpm, Motor HP 1 hp, Fan Mounting Location Ceiling, Sound Level 80.8 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 1,551.2, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 33 in, Width 33 in
Reviews of Patterson #COMBO10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 18" 208-230/460VAC, 3800 CFM 7J725
- PATTERSON Mobile Air Cannon 22" Non-Oscillating, 115/208-230VAC, 5570 CFM 7J730
- PATTERSON Mobile Air Cannon 34" Non-Oscillating, 208-230/460VAC, 17,000 CFM 7J736
- PATTERSON High-Velocity Industrial Fan 14 in Non-Oscillating, 277V AC, 2,600 cfm COMBO1
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 277VAC, 3075 CFM DB-C
- PATTERSON High-Velocity Industrial Fan 30 in Non-Oscillating, 277V AC, 12,000 cfm HIP30C-CS
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM 7DJ35
- XPOWER MANUFACURE XPOWER Sky Dancer Blower With Safety Stick, 2 Speed, 1 HP, 5800 CFM BR-450
- Patterson Air Circulators