Patterson

High-Velocity Industrial Fan 14 in Non-Oscillating, 277V AC, 2,600 cfm

Patterson High-Velocity Industrial Fan 14 in Non-Oscillating,  277V AC,  2,600 cfm COMBO1
Hover or click to zoom Tap to zoom
$1,122.40
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 14 in
  • Oscillation: Non-Oscillating
  • Air Flow: 2,600 cfm
  • Voltage: 277V AC
  • Number of Speeds: 1
  • Motor HP: 1/4 hp
  • Color: Blue
See full product details
This item ships free.

Total: $1,122.40

Patterson #COMBO1 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 14 in
  • Oscillation: Non-Oscillating
  • Air Flow: 2,600 cfm
  • Voltage: 277V AC
  • Number of Speeds: 1
  • Motor HP: 1/4 hp
  • Color: Blue
  • Number of Blades: 3
  • Includes: Wall Bracket, Ceiling Bracket
  • Phase: 1
  • Height: 20 in
  • Housing Finish - Fans: Powder Coated
  • Motor Type: Permanent Split Capacitor
  • Max. Ambient Temp.: 105 Degrees F
  • Motor Design: Permanent Split Capacitor
  • NEMA Plug Configuration: Hardwire
  • Hz: 60
  • Width: 20 in
  • Air Velocity @ 80 Ft.: 120
  • Standards: OSHA
  • Blade Material: Galvalume
  • Air Velocity @ 40 Ft.: 225
  • Air Velocity @ 60 Ft.: 175
  • Sound Level: 63.1 dBA
  • Number of Conductors: 0
  • Drive Type: Direct
  • Fan Mounting Location: Wall
  • Bearing Type: Ball
  • Air Velocity @ 20 Ft.: 400
  • Fan Housing Material: Polypropylene
  • Motor Enclosure: Totally Enclosed Air Over
  • Fan Power Source: Hardwired
  • Motor Insulation: CLASS B
  • Guard Material: Steel
  • Amps: 1.1
  • Depth: 16 in
  • Watts: 304.7
  • Fan Blade Color: Gray
  • Height Adjustment: Fixed Height
  • RPM: 1725
  • Fan Cord Length: No Cord
  • Thermal Protection: Automatic Reset
  • Shaft Dia.: 1/2 in
  • Wire Guard Finish: Blue Powder Coated
  • Environmental Applications: Industrial
  • Assembly Required: Yes
  • Battery Operated - Fans: No
  • Fan Blade Finish: Galvalume
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 277 V AC, 1 Phase, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Fan Mounting Location Wall, Sound Level 63.1 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 304.7, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 20 in, Width 20 in

Reviews of Patterson #COMBO1