Patterson

High-Velocity Industrial Fan 14 in Non-Oscillating, 277V AC, 2,600 cfm

Patterson High-Velocity Industrial Fan 14 in Non-Oscillating,  277V AC,  2,600 cfm COMBO3
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 14 in
  • Oscillation: Non-Oscillating
  • Air Flow: 2,600 cfm
  • Voltage: 277V AC
  • Number of Speeds: 1
  • Motor HP: 1/4 hp
  • Color: Blue
See full product details
$915.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #COMBO3 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 14 in
  • Oscillation: Non-Oscillating
  • Air Flow: 2,600 cfm
  • Voltage: 277V AC
  • Number of Speeds: 1
  • Motor HP: 1/4 hp
  • Color: Blue
  • Number of Blades: 3
  • Includes: Dock Mounting Bracket
  • Phase: 1
  • Height: 20 in
  • Fan Blade Finish: Galvalume
  • Standards: OSHA
  • Air Velocity @ 40 Ft.: 225
  • Environmental Applications: Industrial
  • Battery Operated - Fans: No
  • Air Velocity @ 20 Ft.: 400
  • Hz: 60
  • Height Adjustment: Fixed Height
  • Air Velocity @ 60 Ft.: 175
  • Fan Cord Length: No Cord
  • Max. Ambient Temp.: 105 Degrees F
  • Bearing Type: Ball
  • Wire Guard Finish: Blue Powder Coated
  • Blade Material: Galvalume
  • Drive Type: Direct
  • Amps: 1.1
  • Fan Blade Color: Gray
  • Shaft Dia.: 1/2 in
  • Thermal Protection: Automatic Reset
  • Housing Finish - Fans: Powder Coated
  • Fan Power Source: Hardwired
  • Motor Enclosure: Totally Enclosed Air Over
  • Fan Mounting Location: Wall with Dock Arm
  • Motor Insulation: CLASS B
  • NEMA Plug Configuration: Hardwire
  • Air Velocity @ 80 Ft.: 120
  • Watts: 304.7
  • Depth: 16 in
  • Number of Conductors: 0
  • RPM: 1725
  • Fan Housing Material: Polypropylene
  • Motor Type: Permanent Split Capacitor
  • Width: 20 in
  • Guard Material: Steel
  • Assembly Required: Yes
  • Sound Level: 63.1 dBA
  • Motor Design: Permanent Split Capacitor
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 277 V AC, 1 Phase, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Fan Mounting Location Wall with Dock Arm, Sound Level 63.1 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 304.7, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 20 in, Width 20 in

Reviews of Patterson #COMBO3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.