Patterson

High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM

Patterson High-Velocity Industrial Fan 14" Non-Oscillating,  115/208-230VAC,  2600 CFM 7J700
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 14"
  • Oscillation: Non-Oscillating
  • Air Flow: 2600 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/4
  • Material: Polypropylene
See full product details
$856.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #7J700 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 14"
  • Oscillation: Non-Oscillating
  • Air Flow: 2600 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/4
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: Wall and Ceiling Bracket
  • Phase: 1
  • Height: 20"
  • Hz: 60
  • Bearing Type: Ball
  • Speeds: 1
  • Air Velocity (FPM) @ 80 Ft.: 120
  • Motor Type: Permanent Split Capacitor
  • NEMA Plug Configuration: 5-15P
  • Outside Dia.: 20"
  • Blade Dia.: 14"
  • Wire Guard Finish: Blue Powder Coated
  • Motor Insulation: CLASS B
  • Air Velocity @ 20 Ft.: 400
  • Max. Ambient Temp.: 105 Degrees F
  • Watts: 185
  • Thermal Protection: Automatic
  • Operating Amps: 2.8/1.45-1.4
  • Application: Spot Cooling and People Cooling
  • Air Velocity @ 80 Ft.: 120
  • Air Velocity @ 40 Ft.: 225
  • Max. Depth: 16"
  • Air Velocity @ 60 Ft.: 175
  • Air Velocity (FPM) @ 40 Ft: 225
  • Air Velocity (FPM) @ 20 Ft.: 400
  • Air Velocity (FPM) @ 60 Ft.: 175
  • Shaft Dia.: 1/2"
  • Assembled: Partially Assembled
  • Standards: OSHA compliant wire guards
  • Fan RPM: 1725
  • Housing Material: Polypropylene
  • Fan Mounting Location: Ceiling, Wall
  • CFM High: 2600
  • Drive Type: Direct
  • Motor Enclosure: Totally Enclosed Air Over
  • Width: 20"
  • Number of Conductors: 3
  • Motor RPM: 1725
  • Guard Material: Steel
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Polypropylene
  • Depth: 16 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 14 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 2600, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Motor RPM 1725, Operating Amps 2.8/1.45-1.4, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 185, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 20 In., Height 20 in, Width 20 in, Max. Depth 16 In.

Reviews of Patterson #7J700

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.