Patterson

High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM

Patterson High-Velocity Industrial Fan 14" Non-Oscillating,  115/208-230VAC,  2600 CFM 7J711
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 14"
  • Oscillation: Non-Oscillating
  • Air Flow: 2600 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/4
  • Material: Polypropylene
See full product details
$657.98

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #7J711 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 14"
  • Oscillation: Non-Oscillating
  • Air Flow: 2600 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/4
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: Suspension Bolts For Ceiling Mount
  • Phase: 1
  • Height: 20"
  • Hz: 60
  • Thermal Protection: Automatic
  • Air Velocity (FPM) @ 20 Ft.: 400
  • Fan RPM: 1725
  • Operating Amps: 2.8/1.45-1.4
  • Motor Type: Permanent Split Capacitor
  • Shaft Dia.: 1/2"
  • Fan Mounting Location: Ceiling
  • Motor RPM: 1725
  • Max. Ambient Temp.: 105 Degrees F
  • Wire Guard Finish: Blue Powder Coated
  • Motor Insulation: CLASS B
  • Speeds: 1
  • Air Velocity @ 40 Ft.: 225
  • Housing Material: Polypropylene
  • Air Velocity (FPM) @ 40 Ft: 225
  • CFM High: 2600
  • Air Velocity (FPM) @ 80 Ft.: 120
  • Watts: 185
  • Number of Conductors: 3
  • Guard Material: Steel
  • Standards: OSHA compliant wire guards
  • Width: 20"
  • Application: Spot Cooling and People Cooling
  • Max. Depth: 16"
  • Drive Type: Direct
  • Air Velocity @ 80 Ft.: 120
  • Air Velocity @ 60 Ft.: 175
  • Blade Dia.: 14"
  • Air Velocity @ 20 Ft.: 400
  • Outside Dia.: 20"
  • Motor Enclosure: Totally Enclosed Air Over
  • Air Velocity (FPM) @ 60 Ft.: 175
  • Assembled: Partially Assembled
  • NEMA Plug Configuration: 5-15P
  • Bearing Type: Ball
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Polypropylene
  • Depth: 16 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 14 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 2600, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Motor RPM 1725, Operating Amps 2.8/1.45-1.4, Fan Mounting Location Ceiling, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 185, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 20 In., Height 20 in, Width 20 in, Max. Depth 16 In.

Reviews of Patterson #7J711

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.