Patterson
High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM
- Zoro #: G3642247
- Mfr #: 7J722
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 14"
- Oscillation: Non-Oscillating
- Air Flow: 2600 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/4
- Material: Polypropylene
$880.19
Subtotal: $880.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J722 Specifications
- Zoro #: G3642247
- Mfr #: 7J722
- Item: High-Velocity Industrial Fan
- Blade Diameter: 14"
- Oscillation: Non-Oscillating
- Air Flow: 2600 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/4
- Material: Polypropylene
- Number of Blades: 3
- Includes: Dock Mounting Bracket
- Phase: 1
- Height: 20"
- Motor Type: Permanent Split Capacitor
- Assembled: Partially Assembled
- Shaft Dia.: 1/2"
- Fan Mounting Location: Dock
- Fan RPM: 1725
- Motor Enclosure: Totally Enclosed Air Over
- Bearing Type: Ball
- NEMA Plug Configuration: 5-15P
- Air Velocity @ 20 Ft.: 400
- Max. Depth: 16"
- Standards: OSHA compliant wire guards
- Air Velocity (FPM) @ 80 Ft.: 120
- Max. Ambient Temp.: 105 Degrees F
- Number of Conductors: 3
- Watts: 185
- Wire Guard Finish: Blue Powder Coated
- Housing Material: Polypropylene
- Guard Material: Steel
- Width: 20"
- Thermal Protection: Automatic
- Air Velocity @ 40 Ft.: 225
- Motor RPM: 1725
- Air Velocity (FPM) @ 20 Ft.: 400
- Drive Type: Direct
- Blade Dia.: 14"
- Air Velocity (FPM) @ 40 Ft: 225
- Motor Insulation: CLASS B
- Outside Dia.: 20"
- Application: Spot Cooling and People Cooling
- Operating Amps: 2.8/1.45-1.4
- Air Velocity @ 60 Ft.: 175
- Air Velocity @ 80 Ft.: 120
- CFM High: 2600
- Air Velocity (FPM) @ 60 Ft.: 175
- Hz: 60
- Speeds: 1
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 14 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 2600, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Motor RPM 1725, Operating Amps 2.8/1.45-1.4, Fan Mounting Location Wall with Dock Arm, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 185, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 20 In., Height 20 in, Width 20 in, Max. Depth 16 In.
Reviews of Patterson #7J722
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON Mobile Air Cannon 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J731
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM 7J702
- PATTERSON Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM HIP14A-CS
- PATTERSON High-Velocity Industrial Fan 34" Non-Oscillating, 208-230/460VAC, 17,000 CFM 7J721
- PATTERSON Mounting Yoke, Steel, Powder Coat YOKE 30 BLUE
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM 7J713
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP MAC-30D
- DAYTON Mounting Bracket, Steel, Gray 1LXN6
- Patterson Air Circulators