Patterson
High-Velocity Industrial Fan 14" Non-Oscillating, 208-230/460VAC, 2600 CFM
- Zoro #: G3705563
- Mfr #: 7J701
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 14"
- Oscillation: Non-Oscillating
- Air Flow: 2600 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/4
- Material: Polypropylene
$968.80
Subtotal: $968.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J701 Specifications
- Zoro #: G3705563
- Mfr #: 7J701
- Item: High-Velocity Industrial Fan
- Blade Diameter: 14"
- Oscillation: Non-Oscillating
- Air Flow: 2600 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/4
- Material: Polypropylene
- Number of Blades: 3
- Includes: Wall and Ceiling Bracket
- Phase: 3
- Height: 20"
- Max. Depth: 16"
- Motor Insulation: CLASS B
- Outside Dia.: 20"
- Max. Ambient Temp.: 105 Degrees F
- Speeds: 1
- Standards: OSHA compliant wire guards
- Air Velocity (FPM) @ 20 Ft.: 400
- Motor RPM: 1725
- Blade Dia.: 14"
- Application: Spot Cooling and People Cooling
- Air Velocity @ 80 Ft.: 120
- Drive Type: Direct
- Housing Material: Polypropylene
- Wire Guard Finish: Blue Powder Coated
- Air Velocity (FPM) @ 40 Ft: 225
- Operating Amps: 1.5-1.4/.75
- Shaft Dia.: 1/2"
- Watts: 185
- Motor Type: 3 Phase
- Fan RPM: 1725
- CFM High: 2600
- Air Velocity @ 20 Ft.: 400
- Thermal Protection: Automatic
- Air Velocity (FPM) @ 60 Ft.: 175
- Width: 20"
- Air Velocity (FPM) @ 80 Ft.: 120
- Fan Mounting Location: Ceiling, Wall
- Assembled: Partially Assembled
- Guard Material: Steel
- Air Velocity @ 40 Ft.: 225
- Air Velocity @ 60 Ft.: 175
- Motor Enclosure: Totally Enclosed Air Over
- Hz: 60
- Bearing Type: Ball
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 14 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 2600, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Motor RPM 1725, Operating Amps 1.5-1.4/.75, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 185, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 20 In., Height 20 in, Width 20 in, Max. Depth 16 In.
Reviews of Patterson #7J701
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON Mobile Air Cannon 18" Non-Oscillating, 115/208-230VAC, 3800 CFM 7J728
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM 7J722
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM HIP22B-CS
- PATTERSON High-Velocity Indoor Industrial Ceiling Fan 22 in Non-Oscillating, 277V AC, 5,570 cfm COMBO8
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 115/208-230VAC, 7650 CFM 7J706
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted F30A-HIP-SF
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- AIRMASTER FAN Airmaster 30" Channel Fan, Drop Cord Switch, 2 Speed, 6915 CFM, 115V, 1/3 HP 10736K
- STERLING HVAC PRODUCTS Fan Guard, 253R01873-001 253R01873-001
- Patterson Air Circulators