Patterson
High-Velocity Industrial Fan 18" 208-230/460VAC, 3800 CFM
- Zoro #: G3599662
- Mfr #: 7J725
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18"
- Air Flow: 3800 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
$1,092.73
Subtotal: $1,092.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J725 Specifications
- Zoro #: G3599662
- Mfr #: 7J725
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18"
- Air Flow: 3800 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
- Includes: Dock Mounting Bracket
- Phase: 3
- Height: 24"
- Housing Material: Polypropylene
- Air Velocity (FPM) @ 40 Ft: 350
- Thermal Protection: Automatic
- Guard Material: Steel
- Max. Depth: 16"
- Max. Ambient Temp.: 105 Degrees F
- Operating Amps: 2.4-2.3/1.2
- Outside Dia.: 24"
- Motor Type: 3 Phase
- Blade Dia.: 18"
- Motor Enclosure: Totally Enclosed Air Over
- Motor RPM: 1725
- Width: 24"
- Bearing Type: Ball
- Hz: 60
- Fan Mounting Location: Wall with Dock Arm
- Air Velocity (FPM) @ 60 Ft.: 250
- Air Velocity (FPM) @ 80 Ft.: 175
- Wire Guard Finish: Blue Powder Coated
- Shaft Dia.: 5/8"
- CFM High: 3800
- Air Velocity (FPM) @ 20 Ft.: 475
- Drive Type: Direct
- Application: Air Circulator
- Frame Material: Polypropylene
- Watts: 370
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 18 in, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 2.4-2.3/1.2, Fan Mounting Location Wall with Dock Arm, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.
Reviews of Patterson #7J725
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM 7J713
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 120/208-230VAC, 3075 CFM DB-A
- PATTERSON Mobile Air Cannon 22" Non-Oscillating, 115/208-230VAC, 5570 CFM 7J730
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J716
- PATTERSON Mounting Yoke, Steel, Powder Coat YOKE 30 BLUE
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM 7J711
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14A-COMBO
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM 2WCG3
- MARADYNE Pacesetter Fan 8" 12VAC MP089K
- Patterson Air Circulators