Patterson

High-Velocity Industrial Fan 18 in Non-Oscillating, 277V AC, 3,800 cfm

Patterson High-Velocity Industrial Fan 18 in Non-Oscillating,  277V AC,  3,800 cfm COMBO4
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 18 in
  • Oscillation: Non-Oscillating
  • Air Flow: 3,800 cfm
  • Voltage: 277V AC
  • Number of Speeds: 1
  • Motor HP: 1/2 hp
  • Color: Blue
See full product details
$993.33

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #COMBO4 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 18 in
  • Oscillation: Non-Oscillating
  • Air Flow: 3,800 cfm
  • Voltage: 277V AC
  • Number of Speeds: 1
  • Motor HP: 1/2 hp
  • Color: Blue
  • Number of Blades: 3
  • Includes: Wall Bracket, Ceiling Bracket
  • Phase: 1
  • Height: 24 in
  • Thermal Protection: Automatic Reset
  • Motor Insulation: CLASS B
  • Air Velocity @ 80 Ft.: 175
  • Motor Design: Permanent Split Capacitor
  • Watts: 512.5
  • Blade Material: Galvalume
  • Sound Level: 65.1 dBA
  • Assembly Required: Yes
  • Fan Power Source: Hardwired
  • Air Velocity @ 20 Ft.: 475
  • Fan Blade Finish: Galvalume
  • RPM: 1725
  • Air Velocity @ 40 Ft.: 350
  • Fan Housing Material: Polypropylene
  • Motor Type: Permanent Split Capacitor
  • NEMA Plug Configuration: Hardwire
  • Height Adjustment: Fixed Height
  • Width: 24 in
  • Environmental Applications: Industrial
  • Housing Finish - Fans: Powder Coated
  • Motor Enclosure: Totally Enclosed Air Over
  • Battery Operated - Fans: No
  • Shaft Dia.: 5/8 in
  • Air Velocity @ 60 Ft.: 250
  • Fan Mounting Location: Wall
  • Bearing Type: Ball
  • Guard Material: Steel
  • Standards: OSHA
  • Drive Type: Direct
  • Wire Guard Finish: Blue Powder Coated
  • Max. Ambient Temp.: 105 Degrees F
  • Depth: 16 in
  • Hz: 60
  • Fan Blade Color: Gray
  • Fan Cord Length: No Cord
  • Amps: 1.1
  • Number of Conductors: 0
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 277 V AC, 1 Phase, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Fan Mounting Location Wall, Sound Level 65.1 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 512.5, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 24 in, Width 24 in

Reviews of Patterson #COMBO4

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.