Patterson
High-Velocity Industrial Fan 18 in Non-Oscillating, 277V AC, 3,800 cfm
- Zoro #: G900457123
- Mfr #: COMBO6
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18 in
- Oscillation: Non-Oscillating
- Air Flow: 3,800 cfm
- Voltage: 277V AC
- Number of Speeds: 1
- Motor HP: 1/2 hp
- Color: Blue
$1,044.47
Ships from United States
Subtotal: $1,044.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #COMBO6 Specifications
- Zoro #: G900457123
- Mfr #: COMBO6
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18 in
- Oscillation: Non-Oscillating
- Air Flow: 3,800 cfm
- Voltage: 277V AC
- Number of Speeds: 1
- Motor HP: 1/2 hp
- Color: Blue
- Number of Blades: 3
- Includes: Dock Mounting Bracket
- Phase: 1
- Height: 24 in
- Drive Type: Direct
- Assembly Required: Yes
- Fan Blade Color: Gray
- Air Velocity @ 20 Ft.: 475
- Height Adjustment: Fixed Height
- Air Velocity @ 80 Ft.: 175
- NEMA Plug Configuration: Hardwire
- RPM: 1725
- Sound Level: 65.1 dBA
- Fan Blade Finish: Galvalume
- Air Velocity @ 40 Ft.: 350
- Width: 24 in
- Housing Finish - Fans: Powder Coated
- Watts: 512.5
- Shaft Dia.: 5/8 in
- Standards: OSHA
- Blade Material: Galvalume
- Motor Enclosure: Totally Enclosed Air Over
- Thermal Protection: Automatic Reset
- Amps: 1.1
- Hz: 60
- Motor Type: Permanent Split Capacitor
- Bearing Type: Ball
- Air Velocity @ 60 Ft.: 250
- Battery Operated - Fans: No
- Wire Guard Finish: Blue Powder Coated
- Number of Conductors: 0
- Motor Insulation: CLASS B
- Guard Material: Steel
- Depth: 16 in
- Fan Cord Length: No Cord
- Fan Power Source: Hardwired
- Max. Ambient Temp.: 105 Degrees F
- Fan Mounting Location: Wall with Dock Arm
- Fan Housing Material: Polypropylene
- Motor Design: Permanent Split Capacitor
- Environmental Applications: Industrial
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 277 V AC, 1 Phase, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Fan Mounting Location Wall with Dock Arm, Sound Level 65.1 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 512.5, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 24 in, Width 24 in
Reviews of Patterson #COMBO6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 30 in Non-Oscillating, 115/220V AC, 12,000 cfm HIP30A-CS
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat PS BLUE
- PATTERSON High-Velocity Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 12,000 CFM 7J709
- PATTERSON High-Velocity Industrial Fan 30 in Non-Oscillating, 230/460V AC, 12,000 cfm HIP30B-CS
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 208-230/460VAC, 3800 CFM 7J714
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM 7J718
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18C-COMBO
- AIRMASTER FAN Portable Mancooler 30" 115VAC 60470
- GREAT NECK High Velocity Floor Fan, 20 in. 24870
- Patterson Air Circulators