Patterson
High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM
- Zoro #: G3707277
- Mfr #: 7J702
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3800 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
$1,032.80
Subtotal: $1,032.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J702 Specifications
- Zoro #: G3707277
- Mfr #: 7J702
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3800 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
- Includes: Wall and Ceiling Bracket
- Phase: 1
- Height: 24"
- Operating Amps: 6.0/3.0-2.9
- Blade Dia.: 18"
- Drive Type: Direct
- Width: 24"
- Hz: 60
- Motor Enclosure: Totally Enclosed Air Over
- Fan RPM: 1725
- Air Velocity @ 20 Ft.: 475
- Motor Insulation: CLASS B
- Housing Material: Polypropylene
- Air Velocity (FPM) @ 40 Ft: 350
- Air Velocity @ 80 Ft.: 175
- Air Velocity (FPM) @ 80 Ft.: 175
- Motor Type: Permanent Split Capacitor
- Motor RPM: 1725
- Thermal Protection: Automatic
- Shaft Dia.: 5/8"
- NEMA Plug Configuration: 5-15P
- Number of Conductors: 3
- Max. Ambient Temp.: 105 Degrees F
- CFM High: 3800
- Outside Dia.: 24"
- Speeds: 1
- Max. Depth: 16"
- Bearing Type: Ball
- Wire Guard Finish: Blue Powder Coated
- Assembled: Partially Assembled
- Air Velocity (FPM) @ 20 Ft.: 475
- Application: Spot Cooling and People Cooling
- Standards: OSHA compliant wire guards
- Air Velocity (FPM) @ 60 Ft.: 250
- Guard Material: Steel
- Fan Mounting Location: Ceiling, Wall
- Air Velocity @ 60 Ft.: 250
- Air Velocity @ 40 Ft.: 350
- Watts: 370
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 18 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 6.0/3.0-2.9, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.
Reviews of Patterson #7J702
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 230/460VAC, 7650 CFM H26B-CS
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 208-230/460VAC, 3800 CFM 7J714
- PATTERSON Mobile Air Cannon 30" Non-Oscillating, 208-230/460VAC, 12,000 CFM 7J735
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM 7J711
- PATTERSON Wall Mounting Bracket, Steel CW BLUE
- PATTERSON High-Velocity Industrial Fan 30 in Non-Oscillating, 230/460V AC, 12,000 cfm HIP30B-CS
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14A-COMBO
- AIRMASTER FAN Portable Mancooler 42" 115VAC 60025
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator 2TE93
- Patterson Air Circulators