Patterson
High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM
- Zoro #: G3715284
- Mfr #: 7J713
Hover or click to zoom Tap to zoom
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3800 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
$714.99
Subtotal: $714.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J713 Specifications
- Zoro #: G3715284
- Mfr #: 7J713
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3800 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
- Includes: Suspension Bolts For Ceiling Mount
- Phase: 1
- Height: 24"
- Drive Type: Direct
- Air Velocity @ 20 Ft.: 475
- Air Velocity @ 80 Ft.: 175
- Operating Amps: 6.0/3.0-2.9
- Air Velocity (FPM) @ 40 Ft: 350
- Wire Guard Finish: Blue Powder Coated
- Air Velocity (FPM) @ 80 Ft.: 175
- Air Velocity @ 40 Ft.: 350
- Fan Mounting Location: Ceiling
- Number of Conductors: 3
- Watts: 370
- Max. Ambient Temp.: 105 Degrees F
- Assembled: Partially Assembled
- NEMA Plug Configuration: 5-15P
- Application: Spot Cooling and People Cooling
- Motor RPM: 1725
- Fan RPM: 1725
- Guard Material: Steel
- Hz: 60
- CFM High: 3800
- Motor Enclosure: Totally Enclosed Air Over
- Bearing Type: Ball
- Thermal Protection: Automatic
- Speeds: 1
- Outside Dia.: 24"
- Width: 24"
- Motor Insulation: CLASS B
- Air Velocity (FPM) @ 60 Ft.: 250
- Motor Type: Permanent Split Capacitor
- Blade Dia.: 18"
- Housing Material: Polypropylene
- Shaft Dia.: 5/8"
- Max. Depth: 16"
- Air Velocity (FPM) @ 20 Ft.: 475
- Air Velocity @ 60 Ft.: 250
- Standards: OSHA compliant wire guards
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 18 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 6.0/3.0-2.9, Fan Mounting Location Ceiling, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.
Reviews of Patterson #7J713
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted F30A-HIP-SF
- PATTERSON Wall Mount for 10 Inch Workstation Fan F10A CW 10 BLUE
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM 7J724
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 277VAC, 3075 CFM DB-C
- PATTERSON Mounting Bracket 14" YOKE 14 BLUE
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J705
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM 7J711
- TRIANGLE ENGINEERING 42" 1 Speed 1 1/2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI4216-X
- Patterson Air Circulators