Patterson

High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM

Patterson High-Velocity Industrial Fan 18" Non-Oscillating,  115/208-230VAC,  3800 CFM 7J724
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 18"
  • Oscillation: Non-Oscillating
  • Air Flow: 3800 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
See full product details
$1,015.39

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #7J724 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 18"
  • Oscillation: Non-Oscillating
  • Air Flow: 3800 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: Dock Mounting Bracket
  • Phase: 1
  • Height: 24"
  • Fan RPM: 1725
  • NEMA Plug Configuration: 5-15P
  • Air Velocity @ 40 Ft.: 350
  • Drive Type: Direct
  • Housing Material: Polypropylene
  • Thermal Protection: Automatic
  • Width: 24"
  • Motor Enclosure: Totally Enclosed Air Over
  • Guard Material: Steel
  • Air Velocity @ 20 Ft.: 475
  • Operating Amps: 6.0/3.0-2.9
  • Number of Conductors: 3
  • Shaft Dia.: 5/8"
  • Speeds: 1
  • Air Velocity (FPM) @ 20 Ft.: 475
  • Air Velocity (FPM) @ 80 Ft.: 175
  • Watts: 370
  • Max. Depth: 16"
  • Standards: OSHA compliant wire guards
  • Fan Mounting Location: Dock
  • CFM High: 3800
  • Air Velocity (FPM) @ 40 Ft: 350
  • Max. Ambient Temp.: 105 Degrees F
  • Application: Spot Cooling and People Cooling
  • Blade Dia.: 18"
  • Motor Insulation: CLASS B
  • Bearing Type: Ball
  • Outside Dia.: 24"
  • Motor RPM: 1725
  • Hz: 60
  • Air Velocity @ 60 Ft.: 250
  • Air Velocity (FPM) @ 60 Ft.: 250
  • Motor Type: Permanent Split Capacitor
  • Air Velocity @ 80 Ft.: 175
  • Wire Guard Finish: Blue Powder Coated
  • Assembled: Partially Assembled
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Polypropylene
  • Depth: 16 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 18 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 6.0/3.0-2.9, Fan Mounting Location Wall with Dock Arm, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.

Reviews of Patterson #7J724

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.