Patterson
High-Velocity Industrial Fan 18" Non-Oscillating, 208-230/460VAC, 3800 CFM
- Zoro #: G3728593
- Mfr #: 7J703
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3800 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
$1,093.32
Subtotal: $1,093.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J703 Specifications
- Zoro #: G3728593
- Mfr #: 7J703
- Item: High-Velocity Industrial Fan
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3800 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
- Includes: Wall and Ceiling Bracket
- Phase: 3
- Height: 24"
- Hz: 60
- Thermal Protection: Automatic
- Standards: OSHA compliant wire guards
- Air Velocity (FPM) @ 80 Ft.: 175
- CFM High: 3800
- Guard Material: Steel
- Motor Insulation: CLASS B
- Outside Dia.: 24"
- Air Velocity (FPM) @ 40 Ft: 350
- Width: 24"
- Max. Ambient Temp.: 105 Degrees F
- Motor RPM: 1725
- Shaft Dia.: 5/8"
- Wire Guard Finish: Blue Powder Coated
- Air Velocity @ 40 Ft.: 350
- Operating Amps: 2.4-2.3/1.2
- Speeds: 1
- Application: Spot Cooling and People Cooling
- Bearing Type: Ball
- Air Velocity @ 80 Ft.: 175
- Watts: 370
- Drive Type: Direct
- Motor Enclosure: Totally Enclosed Air Over
- Assembled: Partially Assembled
- Air Velocity (FPM) @ 60 Ft.: 250
- Air Velocity (FPM) @ 20 Ft.: 475
- Fan Mounting Location: Ceiling, Wall
- Air Velocity @ 60 Ft.: 250
- Blade Dia.: 18"
- Housing Material: Polypropylene
- Fan RPM: 1725
- Motor Type: 3 Phase
- Air Velocity @ 20 Ft.: 475
- Max. Depth: 16"
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 18 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 2.4-2.3/1.2, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.
Reviews of Patterson #7J703
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 22 in Non-Oscillating, 277V AC, 5,570 cfm COMBO7
- PATTERSON Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM HIP14A-CS
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 115/208-230VAC, 5570 CFM 7J704
- PATTERSON Mounting Yoke, Steel, Powder Coat YOKE 30 BLUE
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM 7J718
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 230/460VAC, 7650 CFM H26B-CS
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18A-COMBO
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM 71584
- DAYTON Guard Set 20" GGS_47297
- Patterson Air Circulators