This item is Discontinued.

Patterson High Velocity Industrial Fan 18" Non-Oscillating, 230/460VAC, 3800 CFM H18B-CS

High Velocity Industrial Fan 18" Non-Oscillating, 230/460VAC, 3800 CFM (Discontinued)

  • Mfr # H18B-CS
  • Zoro # G6111594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H18B-CS
Zoro #
G6111594
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18"
Height
24"
Shaft Dia.
5/8"
Max. Depth
16"
Blade Dia.
18"
Outside Dia.
24"
Width
24"
Depth
16 in

Details

Item
High Velocity Industrial Fan
Oscillation
Non-Oscillating
Air Flow
3800 CFM
Voltage
230/460VAC
Number of Speeds
1
Motor HP
1/2
Number of Blades
3
Phase
3
Speeds
1
CFM High
3800
Thermal Protection
Automatic
Drive Type
Direct
Air Velocity (FPM) @ 80 Ft.
175
Air Velocity (FPM) @ 60 Ft.
250
Assembled
Yes
Wire Guard Finish
Blue Powder Coated
Air Velocity @ 80 Ft.
175
Requires
Hard Wiring and Mounting Devices For Specific Applications, use Either 6ALG3, 6ALH0, 6ALG5, 6ALG6 or 6ALG7
Watts
370
Application
Spot Cooling and People Cooling
Bearing Type
Ball
Air Velocity @ 60 Ft.
250
Motor Enclosure
Totally Enclosed Air Over
Motor Insulation
CLASS B
Guard Material
Steel
Fan RPM
1725
Housing Material
Steel
Air Velocity @ 20 Ft.
475
Operating Amps
2.4-2.3/1.2
Max. Ambient Temp.
105 Degrees F
Air Velocity (FPM) @ 40 Ft
350
Fan Mounting Location
Ceiling, Floor, Wall
Standards
OSHA compliant wire guards
Air Velocity @ 40 Ft.
350
Motor RPM
1725
Air Velocity (FPM) @ 20 Ft.
475
Hz
60
Motor Type
3 Phase
Oscillating / Non-Oscillating
Non-Oscillating

Description

High-Velocity Industrial Fan, Blade Dia. 18 in, Non-Oscillating, 1 Speeds, Voltage 230/460V AC, 3 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475, Motor HP 1/2, Motor RPM 1725, Operating Amps 2.4-2.3/1.2, Fan Mounting Location Fan Head Only, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 370, Motor Type 3 Phase, Drive Type Direct, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.