Patterson
High-Velocity Industrial Fan 22" Non-Oscillating, 115/208-230VAC, 5570 CFM
- Zoro #: G3651645
- Mfr #: 7J704
Tap to zoom
Hover or click to zoom
$1,180.39
- Item: High-Velocity Industrial Fan
- Blade Diameter: 22"
- Oscillation: Non-Oscillating
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,180.39
Patterson #7J704 Specifications
- Zoro #: G3651645
- Mfr #: 7J704
- Item: High-Velocity Industrial Fan
- Blade Diameter: 22"
- Oscillation: Non-Oscillating
- Air Flow: 5570 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
- Includes: Wall and Ceiling Bracket
- Phase: 1
- Height: 29"
- Bearing Type: Ball
- Speeds: 1
- Housing Material: Polypropylene
- Outside Dia.: 29"
- Air Velocity (FPM) @ 20 Ft.: 625
- Operating Amps: 6.0/3.0-2.9
- Fan RPM: 1725
- Air Velocity (FPM) @ 40 Ft: 450
- Air Velocity (FPM) @ 60 Ft.: 375
- NEMA Plug Configuration: 5-15P
- Blade Dia.: 22"
- Hz: 60
- Motor Enclosure: Totally Enclosed Air Over
- Max. Ambient Temp.: 105 Degrees F
- Motor Insulation: CLASS B
- Guard Material: Steel
- Number of Conductors: 3
- Air Velocity (FPM) @ 80 Ft.: 200
- Assembled: Partially Assembled
- Shaft Dia.: 5/8"
- Width: 29"
- Air Velocity @ 80 Ft.: 200
- Application: Spot Cooling and People Cooling
- Air Velocity @ 40 Ft.: 450
- Drive Type: Direct
- Max. Depth: 16"
- Fan Mounting Location: Ceiling, Wall
- Air Velocity @ 60 Ft.: 375
- Motor Type: Permanent Split Capacitor
- CFM High: 5570
- Thermal Protection: Automatic
- Wire Guard Finish: Blue Powder Coated
- Watts: 370
- Air Velocity @ 20 Ft.: 625
- Standards: OSHA compliant wire guards
- Motor RPM: 1725
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 6.0/3.0-2.9, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.
Reviews of Patterson #7J704
Explore more
- PATTERSON Wall Mounting Bracket, Steel CW BLUE
- PATTERSON Mounting Bracket 14" YOKE 14 BLUE
- PATTERSON High-Velocity Industrial Fan 14 in Non-Oscillating, 277V AC, 2,600 cfm COMBO1
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM HIP22B-CS
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM 7J707
- PATTERSON Mobile Air Cannon 30" Non-Oscillating, 208-230/460VAC, 12,000 CFM 7J735
- XPOWER MANUFACURE, INC XPOWER 12" Diameter Tube Man Inflatable Blower Fan, 1 Speed, 1/3 HP, 2800 CFM BR-430
- EBM-PAPST Motorized Impeller, 8-5/8 in., 115VAC R2E220-AA44-23
- Patterson Air Circulators