Patterson

High-Velocity Industrial Fan 22" Non-Oscillating, 115/208-230VAC, 5570 CFM

Patterson High-Velocity Industrial Fan 22" Non-Oscillating,  115/208-230VAC,  5570 CFM 7J715
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 22"
  • Oscillation: Non-Oscillating
  • Air Flow: 5570 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
See full product details
$893.45

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #7J715 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 22"
  • Oscillation: Non-Oscillating
  • Air Flow: 5570 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: Suspension Bolts For Ceiling Mount
  • Phase: 1
  • Height: 29"
  • Air Velocity @ 80 Ft.: 200
  • Shaft Dia.: 5/8"
  • Speeds: 1
  • Fan RPM: 1725
  • Application: Spot Cooling and People Cooling
  • Air Velocity (FPM) @ 20 Ft.: 625
  • Motor Type: Permanent Split Capacitor
  • Motor Insulation: CLASS B
  • CFM High: 5570
  • Air Velocity (FPM) @ 40 Ft: 450
  • Motor Enclosure: Totally Enclosed Air Over
  • Operating Amps: 6.0/3.0-2.9
  • Number of Conductors: 3
  • Bearing Type: Ball
  • Outside Dia.: 29"
  • Fan Mounting Location: Ceiling
  • Motor RPM: 1725
  • Guard Material: Steel
  • Wire Guard Finish: Blue Powder Coated
  • Blade Dia.: 22"
  • Max. Depth: 16"
  • Assembled: Partially Assembled
  • Drive Type: Direct
  • Width: 29"
  • Air Velocity (FPM) @ 60 Ft.: 375
  • Watts: 370
  • Air Velocity @ 60 Ft.: 375
  • Hz: 60
  • NEMA Plug Configuration: 5-15P
  • Standards: OSHA compliant wire guards
  • Air Velocity (FPM) @ 80 Ft.: 200
  • Housing Material: Polypropylene
  • Air Velocity @ 40 Ft.: 450
  • Thermal Protection: Automatic
  • Max. Ambient Temp.: 105 Degrees F
  • Air Velocity @ 20 Ft.: 625
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Polypropylene
  • Depth: 16 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 6.0/3.0-2.9, Fan Mounting Location Ceiling, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.

Reviews of Patterson #7J715

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.