This item is Discontinued.

Patterson High Velocity Industrial Fan 22" Non-Oscillating, 115/220VAC, 5570 CFM H22A-CS

High Velocity Industrial Fan 22" Non-Oscillating, 115/220VAC, 5570 CFM (Discontinued)

  • Mfr # H22A-CS
  • Zoro # G2565832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H22A-CS
Zoro #
G2565832
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Diameter
22"
Height
29"
Outside Dia.
29"
Shaft Dia.
5/8"
Blade Dia.
22"
Width
29"
Max. Depth
16"
Depth
16 in

Details

Item
High Velocity Industrial Fan
Oscillation
Non-Oscillating
Air Flow
5570 CFM
Voltage
115/220VAC
Number of Speeds
1
Motor HP
1/2
Number of Blades
3
Includes
12 ft. Cord with 115V Plug, Other Voltages Require Hard Wiring Per Wiring Instructions on Motor Plate
Phase
1
Speeds
1
Operating Amps
6/3-2.9
Fan Mounting Location
Ceiling, Floor, Wall
Watts
370
Motor Insulation
CLASS B
Number of Conductors
3
Guard Material
Steel
Air Velocity (FPM) @ 20 Ft.
625
Hz
60
Air Velocity (FPM) @ 60 Ft.
375
Max. Ambient Temp.
105 Degrees F
Standards
OSHA compliant wire guards
Air Velocity @ 80 Ft.
200
Drive Type
Direct
Requires
Mounting Devices For Specific Applications, use Either 6ALG3, 6ALH2, 6ALG5 or 6ALG6
Air Velocity @ 60 Ft.
375
Air Velocity @ 20 Ft.
625
Motor Type
Permanent Split Capacitor
Air Velocity (FPM) @ 40 Ft
450
Application
Spot Cooling and People Cooling
Thermal Protection
Automatic
Air Velocity @ 40 Ft.
450
Assembled
Yes
CFM High
5570
Housing Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Fan RPM
1725
Wire Guard Finish
Blue Powder Coated
Motor RPM
1725
Air Velocity (FPM) @ 80 Ft.
200
NEMA Plug Configuration
5-15P
Bearing Type
Ball
Oscillating / Non-Oscillating
Non-Oscillating

Description

High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, 1 Speeds, Voltage 115/220V AC, 1 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625, Motor HP 1/2, Motor RPM 1725, Operating Amps 6/3-2.9, Fan Mounting Location Fan Head Only, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.