Patterson

High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM

Patterson High-Velocity Industrial Fan 22" Non-Oscillating,  208-230/460VAC,  5570 CFM 7J705
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 22"
  • Oscillation: Non-Oscillating
  • Air Flow: 5570 CFM
  • Voltage: 208-230/460VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
See full product details
$1,293.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #7J705 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 22"
  • Oscillation: Non-Oscillating
  • Air Flow: 5570 CFM
  • Voltage: 208-230/460VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: Wall and Ceiling Bracket
  • Phase: 3
  • Height: 29"
  • Motor Insulation: CLASS B
  • Operating Amps: 2.4-2.3/1.2
  • Assembled: Partially Assembled
  • Air Velocity @ 80 Ft.: 200
  • Guard Material: Steel
  • Hz: 60
  • Air Velocity (FPM) @ 80 Ft.: 200
  • Width: 29"
  • Outside Dia.: 29"
  • Thermal Protection: Automatic
  • Wire Guard Finish: Blue Powder Coated
  • Max. Ambient Temp.: 105 Degrees F
  • Housing Material: Polypropylene
  • Fan RPM: 1725
  • Standards: OSHA compliant wire guards
  • Motor Type: 3 Phase
  • Shaft Dia.: 5/8"
  • Application: Spot Cooling and People Cooling
  • Motor RPM: 1725
  • Air Velocity (FPM) @ 20 Ft.: 625
  • Air Velocity @ 20 Ft.: 625
  • Air Velocity @ 40 Ft.: 450
  • Air Velocity (FPM) @ 60 Ft.: 375
  • CFM High: 5570
  • Motor Enclosure: Totally Enclosed Air Over
  • Speeds: 1
  • Watts: 370
  • Bearing Type: Ball
  • Max. Depth: 16"
  • Fan Mounting Location: Ceiling, Wall
  • Air Velocity (FPM) @ 40 Ft: 450
  • Blade Dia.: 22"
  • Air Velocity @ 60 Ft.: 375
  • Drive Type: Direct
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Polypropylene
  • Depth: 16 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 2.4-2.3/1.2, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.

Reviews of Patterson #7J705

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.