Patterson
High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM
- Zoro #: G3679733
- Mfr #: 7J716
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 22"
- Oscillation: Non-Oscillating
- Air Flow: 5570 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
$929.50
Subtotal: $929.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J716 Specifications
- Zoro #: G3679733
- Mfr #: 7J716
- Item: High-Velocity Industrial Fan
- Blade Diameter: 22"
- Oscillation: Non-Oscillating
- Air Flow: 5570 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
- Includes: Suspension Bolts For Ceiling Mount
- Phase: 3
- Height: 29"
- Standards: OSHA compliant wire guards
- Housing Material: Polypropylene
- Fan RPM: 1725
- Air Velocity (FPM) @ 80 Ft.: 200
- Drive Type: Direct
- Air Velocity @ 60 Ft.: 375
- Air Velocity (FPM) @ 60 Ft.: 375
- Air Velocity @ 20 Ft.: 625
- Air Velocity @ 40 Ft.: 450
- Fan Mounting Location: Ceiling
- Thermal Protection: Automatic
- Bearing Type: Ball
- Guard Material: Steel
- Motor Insulation: CLASS B
- Shaft Dia.: 5/8"
- Motor Enclosure: Totally Enclosed Air Over
- Assembled: Partially Assembled
- Max. Depth: 16"
- Operating Amps: 2.4-2.3/1.2
- Speeds: 1
- CFM High: 5570
- Air Velocity (FPM) @ 20 Ft.: 625
- Wire Guard Finish: Blue Powder Coated
- Watts: 370
- Outside Dia.: 29"
- Hz: 60
- Motor RPM: 1725
- Blade Dia.: 22"
- Max. Ambient Temp.: 105 Degrees F
- Air Velocity (FPM) @ 40 Ft: 450
- Application: Spot Cooling and People Cooling
- Motor Type: 3 Phase
- Width: 29"
- Air Velocity @ 80 Ft.: 200
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 2.4-2.3/1.2, Fan Mounting Location Ceiling, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.
Reviews of Patterson #7J716
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON Mounting Bracket 34" YOKE 34 BLUE
- PATTERSON Mobile Air Cannon 34" Non-Oscillating, 208-230/460VAC, 17,000 CFM 7J736
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J705
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 208-230/460VAC, 3800 CFM 7J714
- PATTERSON High-Velocity Industrial Fan 30 in Non-Oscillating, 230/460V AC, 12,000 cfm HIP30B-CS
- PATTERSON Mobile Air Cannon 26" Non-Oscillating, 115/208-230VAC, 7650 CFM 7J732
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14B-COMBO
- TPI INDUSTRIAL Air Circulator 30" 120VAC ACU 30-WO
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 13,310 CFM 36B8WT-G
- Patterson Air Circulators