Patterson
High-Velocity Industrial Fan 26" Non-Oscillating, 115/208-230VAC, 7650 CFM
- Zoro #: G3700383
- Mfr #: 7J706
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 26"
- Oscillation: Non-Oscillating
- Air Flow: 7650 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1
- Material: Steel
$1,779.61
Subtotal: $1,779.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J706 Specifications
- Zoro #: G3700383
- Mfr #: 7J706
- Item: High-Velocity Industrial Fan
- Blade Diameter: 26"
- Oscillation: Non-Oscillating
- Air Flow: 7650 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1
- Material: Steel
- Number of Blades: 3
- Includes: Wall and Ceiling Bracket
- Phase: 1
- Height: 33"
- Fan Mounting Location: Ceiling, Wall
- Speeds: 1
- Number of Conductors: 3
- Air Velocity @ 80 Ft.: 390
- Motor Type: Permanent Split Capacitor
- Operating Amps: 13.4/6.8-6.7
- Motor Insulation: CLASS B
- Standards: OSHA compliant wire guards
- Application: Spot Cooling and People Cooling
- Motor Enclosure: Totally Enclosed Fan Cooled
- Blade Dia.: 26"
- Width: 33"
- Bearing Type: Ball
- Air Velocity @ 20 Ft.: 750
- Assembled: Partially Assembled
- Shaft Dia.: 7/8"
- NEMA Plug Configuration: 5-15P
- Fan RPM: 1725
- Max. Depth: 18-1/2"
- Air Velocity (FPM) @ 60 Ft.: 500
- Thermal Protection: Automatic
- Watts: 750
- Drive Type: Direct
- Motor RPM: 1725
- Air Velocity @ 60 Ft.: 500
- CFM High: 7650
- Wire Guard Finish: Blue Powder Coated
- Outside Dia.: 33"
- Air Velocity (FPM) @ 80 Ft.: 390
- Housing Material: Steel
- Air Velocity @ 40 Ft.: 550
- Hz: 60
- Guard Material: Steel
- Max. Ambient Temp.: 105 Degrees F
- Air Velocity (FPM) @ 40 Ft: 550
- Air Velocity (FPM) @ 20 Ft.: 750
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Steel
- Depth: 18 1/2 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 26 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 7650, Air Velocity @ 20 Ft. 750 fpm, Motor HP 1 hp, Motor RPM 1725, Operating Amps 13.4/6.8-6.7, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 18-1/2 In.
Reviews of Patterson #7J706
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J716
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 115/208-230VAC, 7650 CFM 7J717
- PATTERSON High-Velocity Industrial Fan 26 in Non-Oscillating, 277V AC, 7,650 cfm COMBO9
- PATTERSON Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM HIP14A-CS
- PATTERSON High-Velocity Industrial Fan 30" Non-Oscillating, 115/208-230VAC, 12,000 CFM 7J719
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM 7J707
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- AIRMASTER FAN Pedestal Kit 24" Non-Oscillating, 230/460VAC 20450K
- LASKO FLOOR FAN HV 20"" SFC1-500B
- Patterson Air Circulators