Patterson

High-Velocity Industrial Fan 26" Non-Oscillating, 115/208-230VAC, 7650 CFM

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 26"
  • Oscillation: Non-Oscillating
  • Air Flow: 7650 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1
  • Material: Steel
See full product details
$1,563.64

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Patterson #7J717 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 26"
  • Oscillation: Non-Oscillating
  • Air Flow: 7650 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1
  • Material: Steel
  • Number of Blades: 3
  • Includes: Suspension Bolts For Ceiling Mount
  • Phase: 1
  • Height: 33"
  • Application: Spot Cooling and People Cooling
  • Blade Dia.: 26"
  • Fan RPM: 1725
  • Air Velocity @ 80 Ft.: 390
  • Width: 33"
  • Drive Type: Direct
  • Housing Material: Steel
  • Operating Amps: 13.4/6.8-6.7
  • Max. Ambient Temp.: 105 Degrees F
  • Shaft Dia.: 7/8"
  • Outside Dia.: 33"
  • Air Velocity @ 60 Ft.: 500
  • Max. Depth: 18-1/2"
  • Motor Type: Permanent Split Capacitor
  • Air Velocity (FPM) @ 80 Ft.: 390
  • Number of Conductors: 3
  • CFM High: 7650
  • Thermal Protection: Automatic
  • Air Velocity (FPM) @ 60 Ft.: 500
  • Motor Insulation: CLASS B
  • Bearing Type: Ball
  • Motor Enclosure: Totally Enclosed Fan Cooled
  • Wire Guard Finish: Blue Powder Coated
  • Guard Material: Steel
  • Speeds: 1
  • Watts: 750
  • Assembled: Partially Assembled
  • Air Velocity @ 40 Ft.: 550
  • NEMA Plug Configuration: 5-15P
  • Hz: 60
  • Motor RPM: 1725
  • Standards: OSHA compliant wire guards
  • Fan Mounting Location: Ceiling
  • Air Velocity (FPM) @ 20 Ft.: 750
  • Air Velocity (FPM) @ 40 Ft: 550
  • Air Velocity @ 20 Ft.: 750
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Steel
  • Depth: 18 1/2 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 26 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 7650, Air Velocity @ 20 Ft. 750 fpm, Motor HP 1 hp, Motor RPM 1725, Operating Amps 13.4/6.8-6.7, Fan Mounting Location Ceiling, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 18-1/2 In.

Reviews of Patterson #7J717

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.