Patterson

High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM

Patterson High-Velocity Industrial Fan 26" Non-Oscillating,  208-230/460VAC,  7650 CFM 7J707
Hover or click to zoom Tap to zoom
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 26"
  • Oscillation: Non-Oscillating
  • Air Flow: 7650 CFM
  • Voltage: 208-230/460VAC
  • Number of Speeds: 1
  • Motor HP: 1
  • Material: Steel
See full product details
$1,764.29
This item ships free.

Subtotal: $1,764.29

Patterson #7J707 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 26"
  • Oscillation: Non-Oscillating
  • Air Flow: 7650 CFM
  • Voltage: 208-230/460VAC
  • Number of Speeds: 1
  • Motor HP: 1
  • Material: Steel
  • Number of Blades: 3
  • Includes: Wall and Ceiling Bracket
  • Phase: 3
  • Height: 33"
  • Hz: 60
  • Fan RPM: 1725
  • Air Velocity (FPM) @ 20 Ft.: 750
  • Shaft Dia.: 7/8"
  • Width: 33"
  • Motor RPM: 1725
  • Air Velocity @ 60 Ft.: 500
  • Max. Depth: 18-1/2"
  • Air Velocity @ 40 Ft.: 550
  • Speeds: 1
  • Blade Dia.: 26"
  • Motor Enclosure: Totally Enclosed Air Over
  • Thermal Protection: Automatic
  • Air Velocity @ 80 Ft.: 390
  • Outside Dia.: 33"
  • Air Velocity (FPM) @ 40 Ft: 550
  • Fan Mounting Location: Ceiling, Wall
  • Max. Ambient Temp.: 105 Degrees F
  • Application: Spot Cooling and People Cooling
  • Operating Amps: 3.6-3.5/1.8
  • Motor Insulation: CLASS B
  • Bearing Type: Ball
  • Motor Type: 3 Phase
  • Guard Material: Steel
  • Drive Type: Direct
  • Watts: 750
  • Air Velocity (FPM) @ 60 Ft.: 500
  • Assembled: Partially Assembled
  • Air Velocity @ 20 Ft.: 750
  • Air Velocity (FPM) @ 80 Ft.: 390
  • Standards: OSHA compliant wire guards
  • Wire Guard Finish: Blue Powder Coated
  • Housing Material: Steel
  • CFM High: 7650
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Steel
  • Depth: 18 1/2 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 26 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 7650, Air Velocity @ 20 Ft. 750 fpm, Motor HP 1 hp, Motor RPM 1725, Operating Amps 3.6-3.5/1.8, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 18-1/2 In.

Reviews of Patterson #7J707