Patterson
High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM
- Zoro #: G3689147
- Mfr #: 7J718
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 26"
- Oscillation: Non-Oscillating
- Air Flow: 7650 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1
- Material: Steel
$1,363.72
Subtotal: $1,363.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J718 Specifications
- Zoro #: G3689147
- Mfr #: 7J718
- Item: High-Velocity Industrial Fan
- Blade Diameter: 26"
- Oscillation: Non-Oscillating
- Air Flow: 7650 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1
- Material: Steel
- Number of Blades: 3
- Includes: Suspension Bolts For Ceiling Mount
- Phase: 3
- Height: 33"
- Air Velocity (FPM) @ 40 Ft: 550
- Width: 33"
- Operating Amps: 3.6-3.5/1.8
- Fan RPM: 1725
- Air Velocity (FPM) @ 60 Ft.: 500
- Max. Ambient Temp.: 105 Degrees F
- Blade Dia.: 26"
- Hz: 60
- Guard Material: Steel
- Application: Spot Cooling and People Cooling
- Outside Dia.: 33"
- CFM High: 7650
- Air Velocity @ 80 Ft.: 390
- Motor Type: 3 Phase
- Air Velocity @ 40 Ft.: 550
- Standards: OSHA compliant wire guards
- Motor Enclosure: Totally Enclosed Air Over
- Shaft Dia.: 7/8"
- Speeds: 1
- Wire Guard Finish: Blue Powder Coated
- Watts: 750
- Drive Type: Direct
- Housing Material: Steel
- Air Velocity (FPM) @ 20 Ft.: 750
- Assembled: Partially Assembled
- Air Velocity (FPM) @ 80 Ft.: 390
- Bearing Type: Ball
- Air Velocity @ 20 Ft.: 750
- Fan Mounting Location: Ceiling
- Max. Depth: 18-1/2"
- Air Velocity @ 60 Ft.: 500
- Motor RPM: 1725
- Motor Insulation: CLASS B
- Thermal Protection: Automatic
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Steel
- Depth: 18 1/2 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 26 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 7650, Air Velocity @ 20 Ft. 750 fpm, Motor HP 1 hp, Motor RPM 1725, Operating Amps 3.6-3.5/1.8, Fan Mounting Location Ceiling, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 18-1/2 In.
Reviews of Patterson #7J718
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON Mobile Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM 7J726
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM 7J713
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 208-230/460VAC, 2600 CFM 7J701
- PATTERSON Mounting Bracket 26" YOKE 26 BLUE
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 115/208-230VAC, 5570 CFM 7J704
- PATTERSON Air Cannon 18" Non-Oscillating, 115/208-230VAC, 3800 CFM HIP18A-CS
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14C-COMBO
- TRIANGLE ENGINEERING 24" Vertical Mount Fan, 5600 CFM, 230V, 1/2 HP, 3 Phase 245540
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM 2WCG4
- Patterson Air Circulators