Patterson

High-Velocity Industrial Fan 30 in Non-Oscillating, 230/460V AC, 12,000 cfm

Patterson High-Velocity Industrial Fan 30 in Non-Oscillating,  230/460V AC,  12,000 cfm HIP30B-CS
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 30 in
  • Oscillation: Non-Oscillating
  • Air Flow: 12,000 cfm
  • Voltage: 230/460V AC
  • Number of Speeds: 1
  • Motor HP: 1 hp
  • Color: Blue
See full product details
$1,383.59
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #HIP30B-CS Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 30 in
  • Oscillation: Non-Oscillating
  • Air Flow: 12,000 cfm
  • Voltage: 230/460V AC
  • Number of Speeds: 1
  • Motor HP: 1 hp
  • Color: Blue
  • Number of Blades: 2
  • Phase: 3
  • Height: 37 in
  • Fan Power Source: Hardwired
  • Motor Enclosure: Totally Enclosed Air Over
  • Fan Accessory Finish: Powder Coated
  • Air Velocity @ 80 Ft.: 350 fpm
  • Motor Insulation: Class B
  • Motor Type: 3 Phase
  • Fan Blade Finish: No
  • Bearing Type: Ball
  • Fan Mounting Location: Fan Head Only
  • Wire Guard Finish: Powder Coated
  • Watts: 750
  • Depth: 22 in
  • Environmental Applications: Industrial; Commercial
  • Fan Cord Length: Not Applicable
  • Drive Type: Direct Drive
  • Amps: 1.8/ 3.6-3.5
  • Air Velocity @ 20 Ft.: 850 fpm
  • NEMA Plug Configuration: Hardwired
  • Number of Conductors: 3
  • Length: 37 in
  • Features: Fan Inlet/Outlet
  • Battery Operated - Fans: No
  • Air Velocity @ 60 Ft.: 400 fpm
  • Air Velocity @ 10 Ft.: 1650 fpm
  • Sound Level: 82.2 dBA
  • Shaft Dia.: 7/8 in
  • Max. Ambient Temp.: 105 Degrees F
  • Thermal Protection: Auto
  • Blade Material: Galvalume
  • Assembly Required: No
  • Motor Design: 3-Phase
  • Air Velocity @ 40 Ft.: 550 fpm
  • Width: 37 in
  • Guard Material: Steel Wire
  • RPM: 1800 RPM
  • Standards: OSHA Compliant Wire Guards
  • Fan Housing Material: Polypropylene
  • Fan Accessory Material: Polypropylene
  • Hz: 60 Hz
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 230/460 V AC, 3 Phase, Air Velocity @ 20 Ft. 850 fpm, Motor HP 1 hp, Fan Mounting Location Fan Head Only, Sound Level 82.2 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type 3 Phase, Drive Type Direct Drive, Height 37 in, Width 37 in

Reviews of Patterson #HIP30B-CS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.