Patterson
High-Velocity Industrial Fan 30" Non-Oscillating, 115/208-230VAC, 12,000 CFM
- Zoro #: G3724043
- Mfr #: 7J719
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 30"
- Oscillation: Non-Oscillating
- Air Flow: 12,000 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1
- Material: Steel
$1,722.12
Subtotal: $1,722.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J719 Specifications
- Zoro #: G3724043
- Mfr #: 7J719
- Item: High-Velocity Industrial Fan
- Blade Diameter: 30"
- Oscillation: Non-Oscillating
- Air Flow: 12,000 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1
- Material: Steel
- Number of Blades: 2
- Includes: Suspension Bolts For Ceiling Mount
- Phase: 1
- Height: 37"
- Motor Type: Permanent Split Capacitor
- Application: Spot Cooling and People Cooling
- Fan Mounting Location: Ceiling
- Number of Conductors: 3
- Air Velocity (FPM) @ 40 Ft: 700
- CFM High: 12,000
- Max. Ambient Temp.: 105 Degrees F
- Fan RPM: 1725
- Guard Material: Steel
- Blade Dia.: 30"
- Air Velocity (FPM) @ 20 Ft.: 925
- Max. Depth: 22"
- Operating Amps: 13.4/6.8-6.7
- Air Velocity @ 60 Ft.: 575
- Standards: OSHA compliant wire guards
- Air Velocity @ 40 Ft.: 700
- Air Velocity (FPM) @ 60 Ft.: 575
- Wire Guard Finish: Blue Powder Coated
- Hz: 60
- Motor Insulation: CLASS B
- NEMA Plug Configuration: 5-15P
- Outside Dia.: 37"
- Assembled: Partially Assembled
- Drive Type: Direct
- Motor RPM: 1725
- Bearing Type: Ball
- Thermal Protection: Automatic
- Motor Enclosure: Totally Enclosed Fan Cooled
- Air Velocity (FPM) @ 80 Ft.: 455
- Speeds: 1
- Air Velocity @ 20 Ft.: 925
- Housing Material: Steel
- Shaft Dia.: 7/8"
- Air Velocity @ 80 Ft.: 455
- Watts: 750
- Width: 37"
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Steel
- Fan Housing Material: Polypropylene
- Depth: 22 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 30 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 12,000, Air Velocity @ 20 Ft. 925 fpm, Motor HP 1 hp, Motor RPM 1725, Operating Amps 13.4/6.8-6.7, Fan Mounting Location Ceiling, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37 In., Height 37 in, Width 37 in, Max. Depth 22 In.
Reviews of Patterson #7J719
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON Mobile Air Cannon 30" Non-Oscillating, 115/208-230VAC, 12,000 CFM 7J734
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 115/208-230VAC, 3800 CFM 7J702
- PATTERSON Mobile Air Cannon 22" Non-Oscillating, 115/208-230VAC, 5570 CFM 7J730
- PATTERSON Mobile Air Cannon 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J731
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 120/208-230VAC, 3075 CFM DB-A
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted F30A-HIP-SF
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- AMERICRAFT MFG CO., INC 90 Degree Curve Connector for Curtain Wall Partitions 36DAL-12Y-1-TEFC
- TPI INDUSTRIAL TPI HV18 Series Bracket for High Velocity Air Circulator HV1
- Patterson Air Circulators