Patterson

High-Velocity Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 12,000 CFM

Patterson High-Velocity Industrial Fan 30" Non-Oscillating,  208-230/460VAC,  12,000 CFM 7J709
Hover or click to zoom Tap to zoom
Key Features
  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 30"
  • Oscillation: Non-Oscillating
  • Air Flow: 12,000 CFM
  • Voltage: 208-230/460VAC
  • Number of Speeds: 1
  • Motor HP: 1
  • Material: Steel
See full product details
$1,867.67

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #7J709 Specifications

  • Item: High-Velocity Industrial Fan
  • Blade Diameter: 30"
  • Oscillation: Non-Oscillating
  • Air Flow: 12,000 CFM
  • Voltage: 208-230/460VAC
  • Number of Speeds: 1
  • Motor HP: 1
  • Material: Steel
  • Number of Blades: 2
  • Includes: Wall and Ceiling Bracket
  • Phase: 3
  • Height: 37"
  • Outside Dia.: 37"
  • Motor Enclosure: Totally Enclosed Air Over
  • Motor RPM: 1725
  • Wire Guard Finish: Blue Powder Coated
  • Air Velocity @ 60 Ft.: 575
  • CFM High: 12,000
  • Speeds: 1
  • Air Velocity (FPM) @ 60 Ft.: 575
  • Air Velocity @ 20 Ft.: 925
  • Air Velocity (FPM) @ 40 Ft: 700
  • Standards: OSHA compliant wire guards
  • Max. Depth: 22"
  • Thermal Protection: Automatic
  • Drive Type: Direct
  • Guard Material: Steel
  • Air Velocity (FPM) @ 20 Ft.: 925
  • Shaft Dia.: 7/8"
  • Air Velocity (FPM) @ 80 Ft.: 455
  • Blade Dia.: 30"
  • Max. Ambient Temp.: 105 Degrees F
  • Hz: 60
  • Motor Insulation: CLASS B
  • Width: 37"
  • Air Velocity @ 40 Ft.: 700
  • Assembled: Partially Assembled
  • Watts: 750
  • Motor Type: 3 Phase
  • Housing Material: Steel
  • Air Velocity @ 80 Ft.: 455
  • Application: Spot Cooling and People Cooling
  • Bearing Type: Ball
  • Operating Amps: 3.6-3.5/1.8
  • Fan Mounting Location: Ceiling, Wall
  • Fan RPM: 1725
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Steel
  • Depth: 22 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 30 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 12,000, Air Velocity @ 20 Ft. 925 fpm, Motor HP 1 hp, Motor RPM 1725, Operating Amps 3.6-3.5/1.8, Fan Mounting Location Wall, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 750, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 37 In., Height 37 in, Width 37 in, Max. Depth 22 In.

Reviews of Patterson #7J709

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.