Patterson
High-Velocity Industrial Fan 34" Non-Oscillating, 208-230/460VAC, 17,000 CFM
- Zoro #: G3735776
- Mfr #: 7J710
Hover or click to zoom Tap to zoom
Key Features
- Item: High-Velocity Industrial Fan
- Blade Diameter: 34"
- Oscillation: Non-Oscillating
- Air Flow: 17,000 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 3
- Material: Steel
$3,978.94
Subtotal: $3,978.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PATTERSON Mounting Bracket 34" YOKE 34 BLUE
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted F30A-HIP-SF
- PATTERSON Mobile Air Cannon 30" Non-Oscillating, 208-230/460VAC, 12,000 CFM 7J735
- PATTERSON Wall Mount for 10 Inch Workstation Fan F10A CW 10 BLUE
- PATTERSON High-Velocity Indoor Industrial Ceiling Fan 26 in Non-Oscillating, 277V AC, 7,650 cfm COMBO10
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM DB-B
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Washdown Wall Mount Fan, 1 Speed, 9600 CFM, 1/3 HP, Single Phase HVW-30SS
- EBM-PAPST Motorized Impeller, 8-7/8 in., 24VDC R1G225-AF07-52
- Patterson Air Circulators