Patterson
Mobile Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM
- Zoro #: G3703034
- Mfr #: 7J726
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Mobile Air Cannon
- Blade Diameter: 14"
- Oscillation: Non-Oscillating
- Air Flow: 2600 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/4
- Material: Polypropylene
$1,091.60
Subtotal: $1,091.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J726 Specifications
- Zoro #: G3703034
- Mfr #: 7J726
- Item: Mobile Air Cannon
- Blade Diameter: 14"
- Oscillation: Non-Oscillating
- Air Flow: 2600 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/4
- Material: Polypropylene
- Number of Blades: 3
- Includes: Mobile Tilting Pedestal
- Phase: 1
- Height: 20"
- Air Velocity (FPM) @ 20 Ft.: 400
- Air Velocity (FPM) @ 60 Ft.: 175
- Operating Amps: 2.8/1.45-1.4
- Guard Material: Steel
- Outside Dia.: 20"
- Blade Dia.: 14"
- Air Velocity (FPM) @ 40 Ft: 225
- Max. Ambient Temp.: 105 Degrees F
- Max. Depth: 16"
- Width: 20"
- Housing Material: Polypropylene
- Bearing Type: Ball
- Fan Mounting Location: Floor, Mobile
- Shaft Dia.: 1/2"
- CFM High: 2600
- Air Velocity (FPM) @ 80 Ft.: 120
- Motor Enclosure: Totally Enclosed Air Over
- Motor RPM: 1725
- Motor Type: Permanent Split Capacitor
- Wire Guard Finish: Blue Powder Coated
- Thermal Protection: Automatic
- Hz: 60
- Drive Type: Direct
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Watts: 185
- Application: Air Circulator
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 14 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 2600, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Motor RPM 1725, Operating Amps 2.8/1.45-1.4, Fan Mounting Location Floor, Mobile, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 185, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 20 In., Height 20 in, Width 20 in, Max. Depth 16 In.
Reviews of Patterson #7J726
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM 7J718
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 208-230/460VAC, 2600 CFM 7J712
- PATTERSON Mounting Bracket 26" YOKE 26 BLUE
- PATTERSON Air Cannon 14" Non-Oscillating, 208-230/460VAC, 2600 CFM HIP14B-CS
- PATTERSON Mobile Air Cannon 18" Non-Oscillating, 208-230/460VAC, 3800 CFM 7J729
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 277VAC, 3075 CFM DB-C
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18C-COMBO
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM 37144
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM HIP22B-CS
- Patterson Air Circulators