Patterson
Mobile Air Cannon 18" Non-Oscillating, 115/208-230VAC, 3800 CFM
- Zoro #: G3631022
- Mfr #: 7J728
Hover or click to zoom Tap to zoom
Key Features
- Item: Mobile Air Cannon
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3800 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
$1,083.09
12% off
$948.99
Subtotal: $948.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J728 Specifications
- Zoro #: G3631022
- Mfr #: 7J728
- Item: Mobile Air Cannon
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3800 CFM
- Voltage: 115/208-230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
- Includes: Mobile Tilting Pedestal
- Phase: 1
- Height: 24"
- Max. Ambient Temp.: 105 Degrees F
- Air Velocity (FPM) @ 80 Ft.: 175
- Air Velocity @ 40 Ft.: 350
- Assembled: Partially Assembled
- Shaft Dia.: 5/8"
- Hz: 60
- Air Velocity @ 60 Ft.: 250
- NEMA Plug Configuration: 5-15P
- Number of Conductors: 3
- Blade Dia.: 18"
- Thermal Protection: Automatic
- Air Velocity @ 20 Ft.: 475
- Fan Mounting Location: Floor
- Fan RPM: 1725
- Operating Amps: 6.0/3.0-2.9
- Bearing Type: Ball
- Width: 24"
- Motor Insulation: CLASS B
- Motor Enclosure: Totally Enclosed Air Over
- Standards: OSHA compliant wire guards
- Housing Material: Polypropylene
- Speeds: 1
- Air Velocity (FPM) @ 40 Ft: 350
- Watts: 370
- Motor Type: Permanent Split Capacitor
- Application: Spot Cooling and People Cooling
- Guard Material: Steel
- Air Velocity (FPM) @ 60 Ft.: 250
- Air Velocity (FPM) @ 20 Ft.: 475
- Drive Type: Direct
- Wire Guard Finish: Blue Powder Coated
- CFM High: 3800
- Motor RPM: 1725
- Air Velocity @ 80 Ft.: 175
- Outside Dia.: 24"
- Max. Depth: 16"
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 18 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 6.0/3.0-2.9, Fan Mounting Location Floor, Mobile, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.
Reviews of Patterson #7J728
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM F10A
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 115/208-230VAC, 7650 CFM 7J717
- PATTERSON High-Velocity Industrial Fan 18 in Non-Oscillating, 277V AC, 3,800 cfm COMBO6
- PATTERSON Air Cannon 18" Non-Oscillating, 208-230/460VAC, 3800 CFM HIP18B-CS
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 115/208-230VAC, 7650 CFM 7J706
- PATTERSON Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM HIP14A-CS
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18C-COMBO
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM 60019
- VORTEX 12 in. High Velocity All Metal Tilting 3 Speed Floor Fan VO385107
- Patterson Air Circulators