Patterson

Mobile Air Cannon 18" Non-Oscillating, 208-230/460VAC, 3800 CFM

Patterson Mobile Air Cannon 18" Non-Oscillating,  208-230/460VAC,  3800 CFM 7J729
Hover or click to zoom Tap to zoom
Key Features
  • Item: Mobile Air Cannon
  • Blade Diameter: 18"
  • Oscillation: Non-Oscillating
  • Air Flow: 3800 CFM
  • Voltage: 208-230/460VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
See full product details
$1,201.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #7J729 Specifications

  • Item: Mobile Air Cannon
  • Blade Diameter: 18"
  • Oscillation: Non-Oscillating
  • Air Flow: 3800 CFM
  • Voltage: 208-230/460VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: Mobile Tilting Pedestal
  • Phase: 3
  • Height: 24"
  • Hz: 60
  • Shaft Dia.: 5/8"
  • Bearing Type: Ball
  • Motor Type: 3 Phase
  • Width: 24"
  • CFM High: 3800
  • Max. Depth: 16"
  • Blade Dia.: 18"
  • Wire Guard Finish: Blue Powder Coated
  • Air Velocity (FPM) @ 20 Ft.: 475
  • Operating Amps: 2.4-2.3/1.2
  • Air Velocity (FPM) @ 40 Ft: 350
  • Guard Material: Steel
  • Thermal Protection: Automatic
  • Outside Dia.: 24"
  • Air Velocity (FPM) @ 80 Ft.: 175
  • Max. Ambient Temp.: 105 Degrees F
  • Motor RPM: 1725
  • Motor Enclosure: Totally Enclosed Air Over
  • Fan Mounting Location: Floor, Mobile
  • Housing Material: Polypropylene
  • Air Velocity (FPM) @ 60 Ft.: 250
  • Drive Type: Direct
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Polypropylene
  • Watts: 370
  • Application: Air Circulator
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 18 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 3800, Air Velocity @ 20 Ft. 475 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 2.4-2.3/1.2, Fan Mounting Location Floor, Mobile, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 24 In., Height 24 in, Width 24 in, Max. Depth 16 In.

Reviews of Patterson #7J729

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.