Patterson

Mobile Air Cannon 22" Non-Oscillating, 115/208-230VAC, 5570 CFM

Patterson Mobile Air Cannon 22" Non-Oscillating,  115/208-230VAC,  5570 CFM 7J730
Hover or click to zoom Tap to zoom
Key Features
  • Item: Mobile Air Cannon
  • Blade Diameter: 22"
  • Oscillation: Non-Oscillating
  • Air Flow: 5570 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
See full product details
$1,209.49

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #7J730 Specifications

  • Item: Mobile Air Cannon
  • Blade Diameter: 22"
  • Oscillation: Non-Oscillating
  • Air Flow: 5570 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: Mobile Tilting Pedestal
  • Phase: 1
  • Height: 29"
  • Housing Material: Polypropylene
  • Air Velocity (FPM) @ 60 Ft.: 375
  • Air Velocity @ 60 Ft.: 375
  • Air Velocity (FPM) @ 80 Ft.: 200
  • Air Velocity @ 80 Ft.: 200
  • Wire Guard Finish: Blue Powder Coated
  • Standards: OSHA compliant wire guards
  • NEMA Plug Configuration: 5-15P
  • Fan Mounting Location: Floor
  • Motor Insulation: CLASS B
  • Motor Enclosure: Totally Enclosed Air Over
  • Operating Amps: 6.0/3.0-2.9
  • Assembled: Partially Assembled
  • Air Velocity (FPM) @ 40 Ft: 450
  • Application: Spot Cooling and People Cooling
  • Watts: 370
  • Outside Dia.: 29"
  • Air Velocity @ 40 Ft.: 450
  • Max. Ambient Temp.: 105 Degrees F
  • Guard Material: Steel
  • Max. Depth: 16"
  • Blade Dia.: 22"
  • Air Velocity @ 20 Ft.: 625
  • Drive Type: Direct
  • Motor Type: Permanent Split Capacitor
  • Bearing Type: Ball
  • Speeds: 1
  • Air Velocity (FPM) @ 20 Ft.: 625
  • Fan RPM: 1725
  • Number of Conductors: 3
  • Thermal Protection: Automatic
  • Shaft Dia.: 5/8"
  • Hz: 60
  • Width: 29"
  • CFM High: 5570
  • Motor RPM: 1725
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Frame Material: Polypropylene
  • Depth: 16 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, 1 Speeds, Voltage 115/208-230 V AC, 1 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 6.0/3.0-2.9, Fan Mounting Location Floor, Mobile, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.

Reviews of Patterson #7J730

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.