Patterson
Mobile Air Cannon 22" Non-Oscillating, 208-230/460VAC, 5570 CFM
- Zoro #: G3732854
- Mfr #: 7J731
Hover or click to zoom Tap to zoom
$1,354.41
- Item: Mobile Air Cannon
- Blade Diameter: 22"
- Oscillation: Non-Oscillating
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,354.41
Patterson #7J731 Specifications
- Zoro #: G3732854
- Mfr #: 7J731
- Item: Mobile Air Cannon
- Blade Diameter: 22"
- Oscillation: Non-Oscillating
- Air Flow: 5570 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polypropylene
- Number of Blades: 3
- Includes: Mobile Tilting Pedestal
- Phase: 3
- Height: 29"
- Housing Material: Polypropylene
- Motor RPM: 1725
- Air Velocity (FPM) @ 60 Ft.: 375
- Watts: 370
- Outside Dia.: 29"
- Standards: OSHA compliant wire guards
- Thermal Protection: Automatic
- Bearing Type: Ball
- Motor Type: 3 Phase
- Hz: 60
- Max. Ambient Temp.: 105 Degrees F
- Wire Guard Finish: Blue Powder Coated
- Width: 29"
- Air Velocity (FPM) @ 20 Ft.: 625
- Drive Type: Direct
- Air Velocity @ 60 Ft.: 375
- CFM High: 5570
- Air Velocity (FPM) @ 40 Ft: 450
- Motor Enclosure: Totally Enclosed Air Over
- Assembled: Partially Assembled
- Fan Mounting Location: Floor
- Max. Depth: 16"
- Blade Dia.: 22"
- Air Velocity @ 20 Ft.: 625
- Application: Spot Cooling and People Cooling
- Shaft Dia.: 5/8"
- Fan RPM: 1725
- Air Velocity @ 40 Ft.: 450
- Air Velocity (FPM) @ 80 Ft.: 200
- Motor Insulation: CLASS B
- Operating Amps: 2.4-2.3/1.2
- Guard Material: Steel
- Speeds: 1
- Air Velocity @ 80 Ft.: 200
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Polypropylene
- Depth: 16 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 2.4-2.3/1.2, Fan Mounting Location Floor, Mobile, Fan RPM 1725, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 370, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.
Reviews of Patterson #7J731
Explore more
- PATTERSON High-Velocity Industrial Fan 34" Non-Oscillating, 208-230/460VAC, 17,000 CFM 7J721
- PATTERSON High-Velocity Industrial Fan 34" Non-Oscillating, 230/460VAC, 17,000 CFM H34B-CS
- PATTERSON High-Velocity Industrial Fan 22 in Non-Oscillating, 277V AC, 5,570 cfm COMBO7
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 208-230/460VAC, 7650 CFM 7J707
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 115/208-230VAC, 5570 CFM 7J704
- PATTERSON Mounting Bracket 34" YOKE 34 BLUE
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM CA30APE
- PATTERSON Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM HIP14A-CS
- Patterson Air Circulators