Patterson
Mobile Air Cannon 30" Non-Oscillating, 208-230/460VAC, 12,000 CFM
- Mfr # 7J735
- Zoro # G3646027
$2,096.99
/ea
Subtotal: $2,096.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 12,000 CFM
- Voltage 208-230/460VAC
- Number of Speeds 1
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PATTERSON Mobile Air Cannon 18" Non-Oscillating, 208-230/460VAC, 3800 CFM 7J729
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 208-230/460VAC, 2600 CFM 7J701
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM HIP22B-CS
- PATTERSON Mounting Bracket 22" YOKE 22 BLUE
- PATTERSON High-Velocity Industrial Fan H14B
- PATTERSON High-Velocity Indoor Industrial Ceiling Fan 26 in Non-Oscillating, 277V AC, 7,650 cfm COMBO10
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 14" PT-14C-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22B-COMBO
- AIR HANDLER Fan Shroud Filter, For 32" Air Circulator 2TE91
- GLOBAL INDUSTRIAL 60 Industrial Indoor/ Outdoor Ceiling Fan with 4 Speed Control, 120V, 8,000 CFM 292677
- Patterson Air Circulators