Patterson
Mobile Air Cannon 34" Non-Oscillating, 208-230/460VAC, 17,000 CFM
- Zoro #: G3692857
- Mfr #: 7J736
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Mobile Air Cannon
- Blade Diameter: 34"
- Oscillation: Non-Oscillating
- Air Flow: 17,000 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 3
- Material: Steel
$4,137.29
Subtotal: $4,137.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Patterson #7J736 Specifications
- Zoro #: G3692857
- Mfr #: 7J736
- Item: Mobile Air Cannon
- Blade Diameter: 34"
- Oscillation: Non-Oscillating
- Air Flow: 17,000 CFM
- Voltage: 208-230/460VAC
- Number of Speeds: 1
- Motor HP: 3
- Material: Steel
- Number of Blades: 4
- Includes: Mobile Tilting Pedestal
- Phase: 3
- Height: 43-1/2"
- Air Velocity @ 40 Ft.: 700
- Outside Dia.: 43-1/2"
- Air Velocity (FPM) @ 20 Ft.: 1000
- Housing Material: Steel
- Width: 43-1/2"
- Guard Material: Steel
- Motor Type: 3 Phase
- Air Velocity @ 60 Ft.: 600
- Motor Insulation: CLASS F
- Standards: OSHA compliant wire guards
- Max. Depth: 25-1/2"
- Operating Amps: 9.9-9.2/4.6
- Thermal Protection: None
- Application: Spot Cooling and People Cooling
- Hz: 60
- CFM High: 17,000
- Shaft Dia.: 1-3/8"
- Assembled: Partially Assembled
- Fan RPM: 1165
- Max. Ambient Temp.: 105 Degrees F
- Air Velocity (FPM) @ 60 Ft.: 600
- Blade Dia.: 34"
- Watts: 2250
- Bearing Type: Ball
- Air Velocity (FPM) @ 80 Ft.: 500
- Motor RPM: 1165
- Air Velocity (FPM) @ 40 Ft: 700
- Drive Type: Direct
- Fan Mounting Location: Floor
- Speeds: 1
- Air Velocity @ 20 Ft.: 1000
- Air Velocity @ 80 Ft.: 500
- Motor Enclosure: Totally Enclosed Air Over
- Wire Guard Finish: Blue Powder Coated
- Oscillating / Non-Oscillating: Non-Oscillating
- Frame Material: Steel
- Depth: 25 1/2 in
- Oscillating: No
- Product Type: High-Velocity Industrial Fan
- Country of Origin (subject to change): United States
Description
High-Velocity Industrial Fan, Blade Dia. 34 in, Non-Oscillating, 1 Speeds, Voltage 208-230/460 V AC, 3 Phase, CFM High 17,000, Air Velocity @ 20 Ft. 1000 fpm, Motor HP 3 hp, Motor RPM 1165, Operating Amps 9.9-9.2/4.6, Fan Mounting Location Floor, Fan RPM 1165, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 2250, Motor Type 3 Phase, Drive Type Direct Drive, Outside Dia. 43-1/2 In., Height 43 1/2 in, Width 43 1/2 in, Max. Depth 25-1/2 In.
Reviews of Patterson #7J736
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 208-230/460VAC, 2600 CFM 7J723
- PATTERSON High-Velocity Industrial Fan 14" Non-Oscillating, 115/208-230VAC, 2600 CFM 7J722
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM DB-B
- PATTERSON Mobile Air Cannon 18" Non-Oscillating, 115/208-230VAC, 3800 CFM 7J728
- PATTERSON High-Velocity Industrial Fan 26 in Non-Oscillating, 277V AC, 7,650 cfm COMBO9
- PATTERSON High-Velocity Industrial Fan 26" Non-Oscillating, 115/208-230VAC, 7650 CFM 7J706
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22B-COMBO
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22C-COMBO
- VENCO Drum Fan 48" Non-Oscillating VMAC-48-DD-SM
- TRIANGLE ENGINEERING 24" Horizontal Mount Fan, 5600 CFM. 115V, 1/2 HP, Single Phase 245530
- Patterson Air Circulators