Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Mount for 10 Inch Workstation Fan F10A

  • Zoro #: G0947504
  • Mfr #: CW 10 BLUE
$78.50
  • Item: Mounting Bracket
  • Fan Mounting Location: Wall
  • Fan Accessory Material: Steel
See full product details
This item ships free.

Patterson #CW 10 BLUE Specifications

  • Zoro #: G0947504
  • Mfr #: CW 10 BLUE
Item: Mounting Bracket Fan Mounting Location: Wall
Fan Accessory Material: Steel Fan Accessory Finish: Powder Coated
Application: Accessories Height: 14 in
Width: 14 in Fan Accessory Color: Blue
For Use With: Patterson Fan F10A Length: 18 in
Material: Steel Switch Style: No Switch
Includes Batteries: No Color: Blue
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Column or Wall Mount for 10 Inch Workstation Fan, Heavy Duty Blue Painted Steel, Swivel Mount allows fan positioning, Attached Fan Yoke to Bracket with supplied bolt

Reviews of Patterson #CW 10 BLUE