Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mounting Yoke, Steel, Powder Coat

  • Zoro #: G0494331
  • Mfr #: YOKE 30 BLUE

$120.39

  • Fan Accessory Color: Blue
  • Item: Mounting Bracket
  • Motor HP: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Patterson #YOKE 30 BLUE Specifications

  • Zoro #: G0494331
  • Mfr #: YOKE 30 BLUE
Fan Accessory Color: Blue Item: Mounting Bracket
Motor HP: 1 For Use With: Mfr. No. YOKE 30 BLUE, H30B-CS, CW BLUE, PS BLUE
Includes: Assembly Hardware Fan Accessory Finish: Powder Coated
Fan Accessory Type: Bracket Fan Accessory Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mounting Yoke, Fan Accessory Material Steel, Fan Accessory Color Blue, Fan Accessory Finish Powder Coated, For Use With Mfr. No. YOKE 30 BLUE, H30B-CS, CW BLUE, PS BLUE, Includes Assembly Hardware, Fan Accessory Type Mounting Bracket

Reviews of Patterson #YOKE 30 BLUE