Paulson
Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series
- Zoro #: G2110838
- Mfr #: 510-SLN
Hover or click to zoom Tap to zoom
$89.42
- Item: Heat Resistant Safety Goggles
- Lens Coating: Anti-Fog
- Eyewear Venting: Indirect
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $89.42
Paulson #510-SLN Specifications
- Zoro #: G2110838
- Mfr #: 510-SLN
- Item: Heat Resistant Safety Goggles
- Lens Coating: Anti-Fog
- Eyewear Venting: Indirect
- Lens Color: Clear
- Foam Lined: No
- Eyewear Frame Design: Goggle
- Frame Color: Black
- Series: A-TAC Structural Firefighter
- Eyewear Size: Universal
- Frame Material: Silicone
- Standards: NFPA 1951, ANSI Z87.1
- Lens Material: Polycarbonate
- UV Protection: 100%
- Gender: Unisex
- ANSI Dust/Splash Rating: Not Rated for Dust or Splash
- X-Ray Dectectable: No
- X-Ray Detectable: No
- Safety Glasses Size: Universal
- Strap Material: Silicone
- Protective Goggle Item: Fire
- Includes: Silicone Strap
- Metal Detectable: No
- Photochromatic Lens: No
- Includes Anti-Static Lens Coating: No
- Includes Anti-Fog Lens Coating: Yes
- Application: General Purpose
- Band Material: Silicone
- Nose Bridge Material: Silicone
- Venting Type: Indirect
- Venting Type_Broad: with Indirect Venting
- Includes Brow Lining: No
- Goggles Lens Coating: Anti-Fog ; Anti-Scratch
- Goggles ANSI Dust/Splash Rating: Not Rated
- Goggles Frame Style: Traditional
- Includes Anti-Fog Lens Coating_Broad: Anti-Fog
- Frame Style_Original: Goggles
- Includes Polarized Lens Coating: No
- Adjustable Locations: Strap
- Includes Eye Socket Lining: No
- Frame Style: Goggles
- Includes Scratch-Resistant Lens Coating_Broad: Anti-Scratch
- Includes Scratch-Resistant Lens Coating: Yes
- Includes No Lens Coatings: No
- Country of Origin (subject to change): United States
Description
Fire Goggle, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Strap Material Silicone, Frame Material Silicone, UV Protection 100 Percent, X-Ray Detectable No, Includes Silicone Strap, Standards NFPA 1951, ANSI Z87.1, Eyewear Size Universal, Foam Lined No, Series A-TAC Structural Firefighter
Reviews of Paulson #510-SLN
Explore more
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series 510-WE
- PAULSON Safety Goggles, Clear Anti-Fog Lens IDC/GAF
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series 510-SL
- PAULSON Chemical Goggles, Hard Coated, Nose Guard 510-CDN
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series 510-WSL
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series 510-WSLN
- MCR SAFETY MCR Safety 2235R Chemical Splash Safety Goggles, Indirect Vent, Rubber Strap, Clear AF Lens 2235R
- Paulson Safety Goggles