Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carpet Tile Adhesive, Indoor, 4 gal.

  • Zoro #: G8649767
  • Mfr #: ADH-40-4-0

$392.95

  • Chemical Base: Water
  • Item: Carpet Tile Adhesive
  • Curing Time: 12 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pawling Corp #ADH-40-4-0 Specifications

  • Zoro #: G8649767
  • Mfr #: ADH-40-4-0
Chemical Base: Water Item: Carpet Tile Adhesive
Curing Time: 12 hr. Characteristics: Permanent Bond for Rubber Backed Carpet Products
Bonding Range: 80 to 100 SF/gal. Application Family: Flooring
Begins to Harden - Adhesives: 10 to 15 min. Temp. Range: 45 Degrees to 95 Degrees F
Functional Cure: 12 hr. Material: Water Based Adhesive
Materials Bonded: Carpet Full Cure Time - Adhesives: 12 hr.
Container Size - Adhesives: 4 gal. Size: 4 gal.
Application: Trowel Container Type - Adhesives: Pail
Color: Opaque Adhesive Color: Opaque
Application Temp. Range: 45 Degrees to 95 Degrees F VOC Content: 363g/L
Begins to Harden: 10 to 15 min. Type: indoor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Types of adhesives include those used for woodworking, fabrics, rubber, foam and styrofoam, polypropylene, tiles, aluminum, vinyl and stainless steel. Take a look at the features for Pawling Corp Carpet Tile Adhesive. Color: Opaque, Size: 4 gal., Material: Water Based Adhesive.

Reviews of Pawling Corp #ADH-40-4-0