Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carpet Tile Adhesive, Indoor, 1 gal.

  • Zoro #: G8649776
  • Mfr #: ADH-40-1-0

$91.95

  • Application: Trowel
  • Adhesive Color: Opaque
  • VOC Content: 363g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pawling Corp #ADH-40-1-0 Specifications

  • Zoro #: G8649776
  • Mfr #: ADH-40-1-0
Application: Trowel Adhesive Color: Opaque
VOC Content: 363g/L Type: indoor
Application Temp. Range: 45 Degrees to 95 Degrees F Curing Time: 12 hr.
Item: Carpet Tile Adhesive Container Size - Adhesives: 128.00 oz.
Begins to Harden: 10 to 15 min. Chemical Base: Water
Characteristics: Permanent Bond for Rubber Backed Carpet Products Temp. Range: 45 Degrees to 95 Degrees F
Functional Cure: 12 hr. Bonding Range: 80 to 100 SF/gal.
Material: Water Based Adhesive Size: 1 gal.
Color: Opaque Full Cure Time - Adhesives: 12 hr.
Begins to Harden - Adhesives: 10 to 15 min. Container Type - Adhesives: Pail
Application Family: Flooring Materials Bonded: Carpet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shop our expansive selection of adhesives and sealants, including epoxy and epoxy sealer, instant adhesives, glues, hot melt adhesives, adhesive tape and more. Select according to application, color, cure time and quantity needed. Here is some additional information about Pawling Corp Carpet Tile Adhesive. Color: Opaque, Size: 1 gal., Material: Water Based Adhesive.

Reviews of Pawling Corp #ADH-40-1-0