Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Covering, 48" H x 96" L, 1/16" Thick

  • Zoro #: G0224749
  • Mfr #: WC-60-4X8-483
$156.95
  • Item: Wall Covering
  • Material: vinyl
  • Mounting: Adhesive
See full product details
This item ships free.

Pawling Corp #WC-60-4X8-483 Specifications

  • Zoro #: G0224749
  • Mfr #: WC-60-4X8-483
Item: Wall Covering Material: vinyl
Mounting: Adhesive Hardware: Not included
Thickness: 1/16 in Color: Gray
Length: 96 in Height: 48 in
Width: Finish:
Corners: Material Type:
For Use With: Number of Sides:
Includes: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Covering, Height 48 in, Length 96 in, Thickness 1/16 in, Color Gray, Material Vinyl, Mounting Adhesive, Hardware Not Included

Reviews of Pawling Corp #WC-60-4X8-483