Power Pack Kit, Heat Treated Tool Steel

PAWS OFF| Zoro #: G2144326| Mfr #: BND-002

$105.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144326 Mfr #: BND-002
Includes: Mfr. No. FCA-007 Offset Blade Adapter, INT-016 Masonry Blade, QSA-008 Quick Sanding Adapter, WHA-009 Woodhog RaspNumber of Pieces: 4
Item: Power Pack KitShank: 1/2" Universal
Material: Heat Treated Tool SteelApplication: Flush Cutting, Removing and Finishing Wood, Sanding Metal, Plastic and Wood, Cutting Concrete, Stone, Roof Tiles, Bricks, Block, Plaster and Fiberglass
Item: Power Pack KitNumber of Pieces: 4
Country of Origin (subject to change): Unknown

Product Description

Power Pack Kit, Heat Treated Tool Steel, Shank 1/2 In Universal, For Use With Reciprocating Saws, Application For Flush Cuting, Removing And Finishing Wood, Sanding Metal, Plastic And Wood, Cutting Concrete, Stone, Roof Tiles, Bricks, Block, Plaster, And Fiberglass, Includes G0852433 Offset Blade Adapter, G1994325 Masonry Blade, G0492791 Quick Sanding Adapter, G1830762 Woodhog Rasp, Number of Pieces 4

Product Reviews

Save 15%. Sign up for Z-mail.