KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Linear Carriage, Carriage Height 25.80 mm

PBC Linear| Zoro #: G0617635| Mfr #: RRS45

$156.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Redi-Rail
Carriage Height: 25.80mm
Roller Finish: Polished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617635 Mfr #: RRS45
Type: Redi-RailCarriage Height: 25.80mm
Roller Finish: PolishedCarriage Width: 38.10mm
For Rail Width (mm): 45Carriage Length: 117.00mm
Temp. Range (F): 0 - 180Carriage Material: Aluminum
Static Load Capacity (Lb.): 990Carriage Hole Size (mm): M8x1.25
Dynamic Load Capacity (Lb.): 990Carriage Finish: Clear Anodized
Carriage Type: RollerItem: Linear Slide Roller Carriage
For Use With: Redi-Rail SlidesRoller Type: Gothic
Roller Material: 52100 SteelSlide Height (In.): 33.000
Max. Speed (In/Sec): 276Country of Origin (subject to change): United States

Description

Linear Slide Roller Carriage, Redi-Rail, Carriage Height 25.80 mm, Carriage Width 38.10 mm, Carriage Length 117.00 mm, Carriage Hole Size M8x1.25 mm, Slide Height 33.000 In, Static Load Capacity 990 Lb, Dynamic Load Capacity 990 Lb, Max Speed 276 In/Sec, Temp Range 0 - 180 F, Roller Carriage Type, Aluminum Carriage Material, Clear Anodized Carriage Finish, Gothic Roller Type, 52100 Steel Roller Material, Polished Roller Finish, For Use With Redi-Rail Slides

Reviews