KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Linear Rail, 48.63 In L, 0.250 W, 0.625 H

PBC Linear| Zoro #: G0317021| Mfr #: VRD2-048.630

$85.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 0.250"
Type: V-Guide
Overall Height: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317021 Mfr #: VRD2-048.630
Overall Width: 0.250"Type: V-Guide
Overall Height: 0.625"Raceway: 52100 Steel
Temp. Range (F): 0 - 248Temp. Range: 0 - 248F
Screw Type: Low Profile Socket Head CapMounting Hole Size: 0.203"
Number of Rail Holes: 17Thread Size: #10 or M6
Overall Length: 48.63"Rail Finish: Cold Roll
Rail Material: Carbon SteelItem: Drilled Linear Rail
For Use With: V-Guide Wheels and BushingsMounting Hole from Shaft End: 0.315"
Mounting Hole Center to Center: 3.000"Country of Origin (subject to change): United States

Description

Drilled Linear Rail, V-Guide, Overall Length 48.63 In, Overall Width 0.250 In, Overall Height 0.625 In, Number of Rail Holes 17, Mounting Hole from Shaft End 0.315 In, Mounting Hole Center to Center 3.000 In, Mounting Hole Size 0.203 In, Thread Size #10 or M6, Screw Type Low Profile Socket Head Cap, Temp Range 0 - 248 F, Carbon Steel Rail Material, Cold Roll Rail Finish, 52100 Steel Raceway, For Use With V-Guide Wheels and Bushings

Reviews