THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Linear Carriage, Carriage Height 21.20 mm

PBC Linear| Zoro #: G1368333| Mfr #: MRC20C

$67.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Rail Width (mm): 20
Dynamic Load Capacity (Lb.): 1350
Slide Hole Size (mm): 9 x 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368333 Mfr #: MRC20C
For Rail Width (mm): 20Dynamic Load Capacity (Lb.): 1350
Slide Hole Size (mm): 9 x 6Max. Speed (In/Sec): 60
Temp. Range (F): 0 - 400For Rail Width (In.): 640
Dimension J1: 40 mmSlide Width (mm): 640
Dimension S1: 640Roller Material: Aluminum
Dimension M1: 211Carriage Material: Aluminum
Dimension G2: 32Dimension S2: M8
Static Load Capacity (Lb.): 800Dimension F3: 136
Roller Finish: PolishedType: Miniature
Carriage Hole Size (In.): 136Item: Mini Rail Carriage
Max. Speed (m/Sec): 640Carriage Finish: Clear Anodized
Dimension F2: 211Carriage Height: 21.2mm
Slide Length (mm): 640Dimension B1: 4669
Carriage Hole Size (mm): M4 x 0.70Roller Type: Slider
Slide Height (In.): 640Carriage Length: 62mm
Slide Height (mm): 25Max. Pv: 20000
Slide Hole Size (In.): 640For Use With: Mini-Rail Slides
Dimension L2: 4669Slide Length (In.): 4669
Carriage Type: SlidingCarriage Width: 46mm
Dimension S3: 4669Slide Width (In.): 4669
Country of Origin (subject to change): United States

Description

Linear Slide Roller Carriage, Miniature, Carriage Height 21.20 mm, Carriage Width 46.00 mm, Carriage Length 62.00 mm, Carriage Hole Size M4x0.70 mm, Slide Height 25.00 mm, Static Load Capacity 800 Lb, Dynamic Load Capacity 1350 Lb, 20000 Max Pv, Max Speed 60 In/Sec, Temp Range 0 - 400 F, Sliding Carriage Type, Aluminum Carriage Material, Clear Anodized Carriage Finish, Slider Roller Type, Aluminum Roller Material, Polished Roller Finish, For Use With Mini-Rail Slides

Reviews