Pbc Linear
Crown Rail, 60 In L, 1.655 In W, 0.875 In H
Mfr # PAC2247-060.000
Zoro # G1343763
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 1.655 in
- Overall Height 0.875 in
- Rail Material Steel
- Temp. Range (F) 0 - 248
Explore More Products
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VR1-012.500
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H PAC2247-036.000
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H RR18-024.000
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H MR7R-0130
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H VR2-048.630
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H PAC2247-072.000
- PBC LINEAR Linear Guide, 960mm L, 45 mm W, 20.40 mm H RR45-0960
- PBC LINEAR Linear Guide, 155mm L, 9 mm W, 7.10 mm H MR9R-0155
- PBC LINEAR Linear Rail, 48.75 In L, 0.343 W, 0.875 H VRD3-048.750
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H PAC2247-048.000
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory SHS25R1SS(GK)
- Pbc Linear Linear Guides